Flat Shipping

Flat Shipping at €24.99 + VAT

BROWN & SHARPE 599-7041 Dial Test Indicator Accessory Set | AC7MBX 38N890

TESA BROWN SHARPE 599-7041 Dial Test Indicator Accessory Set

Item: AC7MBX Model: 599-7041Cross Ref: 38N890
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€378.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator Accessory Set
Depth1/2"
Height1/2"
Length6 3/4"
TypePrecision
Width4 1/2"
For Use WithDial Test Indicators
Product TypeDial Test Indicator Accessory Set

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)0.64
Ship length (cm)15.24
Ship width (cm)11.43
HS code9017800000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-7041 Dial Test Indicator Accessory Set
€378.11 /unit