Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWN & SHARPE 599-438-1204-1 Combination Square Set 12 Inch 4 Piece | AE6ECJ 5RCJ6

TESA BROWN SHARPE 599-438-1204-1 Combination Square Set 12 Inch 4 Piece

Item: AE6ECJ Model: 599-438-1204-1Cross Ref: 5RCJ6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€429.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Square Set
Blade FinishSatin Chrome
Blade Length12"
Blade MaterialSteel
ColorBlue
FinishMatte
Graduation TypeBlack Filled, Etched
Head TypeCenter Head, Protractor, Square Head
Number Of Pieces4
Blade CoatingChrome
Blade ColorSilver
Blade Thickness0.06"
Blade Width1"
Graduation ColorBlack
Graduation Mark StyleEtched
Graduation Marks (front)1/64"
Graduation UnitsInches
Head CoatingEnamel
Head ColorBlue
Head FinishMatte
Head Length4 1/2"
Head MaterialSteel
Head Width3/4"
IncludesBlade
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)4.57
Ship length (cm)34.54
Ship width (cm)13.21
HS code9017208080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-438-1204-1 Combination Square Set 12 Inch 4 Piece
€429.88 /unit