Flat Shipping

Flat Shipping at €24.99 + VAT

BROAN BUEZ330WW Range Hood, 30 Inch Wide, White, Steel Housing, 260 Cfm, 7 Sones, 2 Speeds | CQ8ATR

BROAN NUTONE BUEZ330WW Range Hood, 30 Inch Wide, White, Steel Housing, 260 Cfm, 7 Sones, 2 Speeds

Item: CQ8ATR Model: BUEZ330WWCross Ref: 792HP5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRange Hood
Amps1.8A
ColorWhite
Depth17 1/2"
Duct Collar Connection7"
Duct DirectionVertical, Horizontal
Duct Height10"
Duct ShapeRectangular
Duct Width3 1/4"
Exhaust ApplicationGrease
Filter TypeAluminum
Frequency60 Hz
Height6"
Hood StyleUnder Cabinet
Includes3-1/4 In x 10 In Damper/Adapter, Built-In 7 In Round Adapter
Light Wattage207 W
Lighting TechnologyIncandescent
MaterialSteel
Maximum Airflow Capacity260 CFM
Maximum Noise Level7 sones
Mounting LocationUnder Cabinet, Wall
Mounting TypeEZ1 Bracket
Nameplate Voltage115V AC
Number Of Light Fixture2
Number Of Speeds2
Width30"

Shipping Info:

Ship weight (kg) 6.21
Ship height (cm)15.24
Ship length (cm)44.45
Ship width (cm)76.2
Country of OriginMX

Product Variants

ProductModelDepthMaterialMaximum Noise LevelNumber Of Light FixtureNumber Of SpeedsLighting TechnologyLight WattageColorPrice
BROAN BUEZ121WW Non-Ducted Range Hood, Convertible Exhaust/Recirculation, 21 Inch Width, White | CQ8AMT BUEZ121WW17 1/2"Steel0 sones12Incandescent240 WWhite€181.52
BROAN BUEZ130SS Non-Ducted Range Hood, Convertible Exhaust/Recirculation, 30 Inch Width Housing | CQ8AMU BUEZ130SS17 1/2"Stainless Steel0 sones12Incandescent240 W-€173.10
BROAN BUEZ130BL Non-Ducted Range Hood, Convertible Exhaust/Recirculation, 30 Inch Width, Black | CQ8AMV BUEZ130BL17 1/2"Steel0 sones12Incandescent240 WBlack€110.14
BROAN BUEZ130WW Non-Ducted Range Hood, Convertible Exhaust/Recirculation, 30 Inch Width, White | CQ8AMW BUEZ130WW17 1/2"Steel0 sones12Incandescent240 WWhite€109.35
BROAN BUEZ136WW Non-Ducted Range Hood, Convertible Exhaust/Recirculation, 36 Inch Width, White | CQ8AMX BUEZ136WW---------
RFQ
BROAN F403001 White Range Hood | CQ8AMZ F403001--------€184.50
BROAN F402411 White-on-White Range Hood | CQ8ANA F402411--------€175.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROAN NUTONE BUEZ330WW Range Hood, 30 Inch Wide, White, Steel Housing, 260 Cfm, 7 Sones, 2 Speeds
€174.76 /unit