Flat Shipping

Flat Shipping at €24.99 + VAT

BROAN 99020144 Blower Wheel 1/4 Inch Shaft | CQ8AWN

BROAN NUTONE 99020144 Blower Wheel 1/4 Inch Shaft

Item: CQ8AWN Model: 99020144Cross Ref: 25WG31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
For Use With Mfr. Model Number162 B
Compatible With BrandBroan
Compatible With Manufacturer Model Number162 B
Product TypeBlower Wheel

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
BROAN 97008948 Motor/Wheel Assembly | CQ8AWJ 9700894897008948€75.00
BROAN 99020173 Right Hand Wheel | CQ8AWK 9902017399020173€156.29
BROAN 06226-00 Wheel | CQ8AWL 06226-0006226-00-
RFQ
BROAN 97012038 Motor and Wheel | CQ8AWM 9701203897012038€70.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROAN NUTONE 99020144 Blower Wheel 1/4 Inch Shaft
€65.80 /unit