Flat Shipping

Flat Shipping at €24.99 + VAT

BROAN 97014803 Blower Assembly | CQ8AFX

BROAN NUTONE 97014803 Blower Assembly

Item: CQ8AFX Model: 97014803Cross Ref: 25WU03
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Assembly
IncludesBlower Wheels, Motor, Scroll Housing
Includes MotorYes
Product TypeBlower

Shipping Info:

Ship weight (kg) 3.8475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
BROAN 97015157 Blower Assembly | CQ8AFW 9701515797015157€144.52
BROAN 97014849 Blower Assembly | CQ8AFZ 9701484997014849€1,374.54
BROAN 97015159 Blower Assembly | CQ8AGA 9701515997015159€132.42
BROAN 97010327 Complete Blower Assembly 12 Inch L | CQ8AGB 9701032797010327€409.29
BROAN 97014802 Blower Assembly | CQ8AGC 9701480297014802-
RFQ
BROAN 97014801 Blower Assembly, 120V | CQ8AGE 9701480197014801-
RFQ
BROAN 97009796 Blower Assembly | CQ8AGF 9700979697009796€116.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROAN NUTONE 97014803 Blower Assembly