Flat Shipping

Flat Shipping at €24.99 + VAT

BROAN 97011813 Lens, 4C380/5E831/5E834, 655/656/6657/679FL/695/696/HD50L/HD80L 679/N679 | CQ8ANX

BROAN NUTONE 97011813 Lens

Item: CQ8ANX Model: 97011813Cross Ref: 22NN11
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Fits BrandBroan, Nautilus
For Use With Grainger Item Number4C380, 5E831, 5E834
For Use With Mfr. Model Number655, 656, 6657, 679FL, 695, 696, HD50L, HD80L 679, N679
Height1"
IncludesInstructions
Length7"
Width8"
Compatible Grainger Part Number4C380, 5E831, 5E834
Compatible Mfr Part Number655, 656, 6657, 679FL, 695, 696, HD50L, HD80L 679, N679
Overall Height1"
Overall Length7"
Overall Width8"
Product TypeLight Lens

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelHeightPrice
BROAN 97014094 Grille and Lens | CQ8ANU 97014094-€59.09
BROAN 97013662 Grille and Lens, 655 | CQ8ANV 97013662-€97.09
BROAN 97013578 Lens, 707 | CQ8ANW 97013578--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROAN NUTONE 97011813 Lens