Flat Shipping

Flat Shipping at €24.99 + VAT

BROAN 97006931 Aluminum Filter | AH2EDK 25WG50

BROAN NUTONE 97006931 Aluminium Filter

Item: AH2EDK Model: 97006931Cross Ref: 25WG50
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum Filter
Compatible Manufacturer Part Number113022, 113035, 113036, 113042
MaterialAluminum
Overall Height8 3/4"
Overall Width10 1/2"
Product TypeReplacement Filter

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginMX

Product Variants

ProductModelMPNPkg. Qty.Price
BROAN R610050 Aluminum Filter | AH2EEA 25WU96 R610050R6100501€38.15
BROAN 99010316 Aluminum Filter | CQ8AFG 99010316990103161€26.19
BROAN 99010299 Aluminum Filter | CQ8AFH 99010299990102992€54.12
BROAN 97007894 Aluminum Filter, 2 PK | CQ8AFJ 97007894970078942€48.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROAN NUTONE 97006931 Aluminium Filter
€39.45 /unit