Flat Shipping

Flat Shipping at €24.99 + VAT

BROAN NUTONE L200E High Capacity Ceiling Mount Ventilation Fan, 230 CFM | CL2KJZ

BROAN NUTONE L200E High Capacity Ceiling Mount Ventilation Fan, 230 CFM

Item: CL2KJZ Model: L200ECross Ref: 803VN8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€231.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Discharge DirectionHorizontal And Vertical
Duct Diameter8"
Duct ShapeRound
Exhaust Airflow @ 0.000 In Sp253/267 CFM
Exhaust Airflow @ 0.100 In Sp233/246 CFM
Exhaust Airflow @ 0.250 In Sp202/214 CFM
For Cut-out Length12 1/4"
For Cut-out Width12 1/4"
Grille ColorWhite
Grille Length14"
Grille MaterialPlastic
Grille Width14"
Housing MaterialGalvanized Steel
Includes8-Way Adjustable Mounting Brackets
Maximum Airflow230 CFM
Maximum Noise Level1.3 sones
Motor Speed1031/1063 RPM
Mounting OrientationHorizontal, Vertical
Nameplate Voltage120V AC
Noise Level @ 0.100 In Sp @ 5 Ft1.3 sones
Number Of SpeedsVariable
Overall Depth12 1/4"
Overall Height11 3/4"
Overall Width12 1/4"
Profile Height FamilyLow

Shipping Info:

Ship weight (kg) 8.595
Ship height (cm)29.85
Ship length (cm)31.12
Ship width (cm)31.12
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROAN NUTONE L200E High Capacity Ceiling Mount Ventilation Fan, 230 CFM
€231.78 /unit