BRISKHEAT SRL18181P Heating Blanket 120V 810W 18 Inch Length | AH7HMT 36TX06

BRISKHEAT SRL18181P Heating Blanket 120V 810W 18 Inch Length

Item: AH7HMT Model: SRL18181PCross Ref: 36TX06
In Stock

Get it by Wednesday, Jun 11

€410.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Blanket
Amps6.75A
ControllerNo
Heating Device Outer MaterialSilicone
Heating Device TypeBlanket
Includes ControllerNo
Length18"
Max. Temp.450°F
Temp. Range-51° to +232°
Voltage120V AC
Wattage810 W
Width18"
Backing TypeAdhesive
ColorOrange
Compatible MaterialMetal
Compatible With Manufacturer Model NumberHL120JA-C, HL120JA-F, HL120KA-C, HL120KA-F, SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A, SDXJA, SDXKA, TTD999-K120
Current6.75A
Overall Length18"
Overall Width18"
Product TypeHeating Blanket
Requires ControllerController Required
StandardsCCSAUS, CE, CRUS, REACH, ROHS
Thickness3/16"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)30.48
Ship length (cm)60.96
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT SRL06121PADJB Silicone Rubber Heater Control 50-450 Degrees F | AG9PNX 21EJ71 SRL06121PADJB180 W1.5A450°F€260.30
BRISKHEAT SRL06121ADJB Silicone Rubber Heater Control 50-450 Degrees F | AG9PNY 21EJ72 SRL06121ADJB180 W1.5A450°F€245.21
BRISKHEAT SRL06241PADJB Silicone Rubber Heater Control 50-450 Degrees F | AG9PPB 21EJ75 SRL06241PADJB360 W3A450°F€299.05
BRISKHEAT SRL06241ADJB Silicone Rubber Heater Control 50-450 Degrees F | AG9PPC 21EJ76 SRL06241ADJB360 W3A450°F€304.32
BRISKHEAT SRL06361PADJB Silicone Rubber Heater Control 50-450 Degrees F | AG9PPF 21EJ79 SRL06361PADJB540 W4.5A450°F€415.61
BRISKHEAT SRL06361ADJB Silicone Rubber Heater Control 50-450 Degrees F | AG9PPG 21EJ80 SRL06361ADJB540 W4.5A450°F€406.36
BRISKHEAT SRL12121PADJB Silicone Rubber Heater Control 50-450 Degrees F | AG9PPK 21EJ83 SRL12121PADJB360 W3A450°F€306.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT SRL18181P Heating Blanket 120V 810W 18 Inch Length
€410.03 /unit