Item | Heating Blanket |
Amps | 3A |
Controller | No |
Heating Device Outer Material | Silicone |
Heating Device Type | Blanket |
Includes Controller | No |
Length | 24" |
Max. Temp. | 450°F |
Temp. Range | -51° to +232° |
Voltage | 120V AC |
Wattage | 360 W |
Width | 6" |
Backing Type | Adhesive |
Color | Orange |
Compatible Material | Metal |
Compatible With Manufacturer Model Number | HL120JA-C, HL120JA-F, HL120KA-C, HL120KA-F, LYNX-SET-JA, LYNX-SET-KA, LYNX-SET-RA, SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A, SDXJA, SDXKA, TTD999-K120 |
Compatible With Product Type | Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats |
Current | 3A |
Exposure Temperature - Maximum | 232°C |
Exposure Temperature - Minimum | -51°C |
Features | Chemical Resistant, Moisture Resistant, Radiation Resistant |
Operating Temperature - Maximum | 232°C |
Operating Temperature - Minimum | 232°C |
Overall Length | 24" |
Overall Width | 6" |
Power Cord Length | 4 ft. |
Power Density | 2.5 W/sq. in. |
Product Type | Heating Blanket |
Requires Controller | Controller Required |
Series | SRL Series |
Standards | CCSAUS, CE, CRUS, REACH, ROHS |
Temperature Range | 232°C to 232°C |
Thickness | 3/16" |
Wiring | Grounded |