Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT INSUL78 Pipe Insulation, 1/2 Inch Tube Size, 1/2 Inch Wall Thickness | CJ3ACW

BRISKHEAT INSUL78 Pipe Insulation, 1/2 Inch Tube Size, 1/2 Inch Wall Thickness

Item: CJ3ACW Model: INSUL78Cross Ref: 40PN18
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insulation
Approx. "r" Value3
Body MaterialClosed Cell Foam
ColorBlack
Fits Pipe Size1/2"
Fits Tube Size1/2"
FlexibilityFlexible
Foam Cell TypeClosed
For Piping SystemChilled Water, Refrigeration, Roof Drains
Insulation Nominal I.d.7/8"
Insulation R Value3
Insulation TypeFlexible
MaterialClosed Cell Foam
Sealing MethodAdhesive Flap Seal
Wall Thickness1/2"

Shipping Info:

Ship weight (kg) 0.36

Product Variants

ProductModelFits Pipe SizeFits Tube SizeInsulation Nominal I.d.Insulation R ValueColorMaterialApprox. "r" ValueBody MaterialPrice
BRISKHEAT INSUL258 Pipe Insulation, 2 5/8 Inch Tube Size, 1/2 Inch Wall Thickness | CJ3ACQ INSUL258---3BlackClosed Cell Foam3Closed Cell Foam€89.31
BRISKHEAT INSUL312 Pipe Insulation, 3 Inch Tube Size, 1/2 Inch Wall Thickness | CJ3ACR INSUL3123"--3BlackClosed Cell Foam3Closed Cell Foam€100.67
BRISKHEAT INSUL2 Pipe Insulation, 1 5/8 Inch Tube Size, 1/2 Inch Wall Thickness | CJ3ACT INSUL2--2"3BlackClosed Cell Foam3Closed Cell Foam€53.98
BRISKHEAT INSUL118 Pipe Insulation, 3/4 Inch Tube Size, 1/2 Inch Wall Thickness | CJ3ACU INSUL1183/4"3/4"-3BlackClosed Cell Foam3Closed Cell Foam€30.44
BRISKHEAT INSUL238 Pipe Insulation, 2 1/8 Inch Tube Size, 1/2 Inch Wall Thickness | CJ3ACV INSUL2382"2"-3BlackClosed Cell Foam3Closed Cell Foam€62.49
BRISKHEAT INSUL158 Pipe Insulation, 1 5/8 Inch Tube Size, 1/2 Inch Wall Thickness | CJ3ACX INSUL158---3BlackClosed Cell Foam3Closed Cell Foam€48.37
BRISKHEAT INSUL318 Pipe Insulation, 2 5/8 Inch Tube Size, 1/2 Inch Wall Thickness | CJ3ACY INSUL318---3BlackClosed Cell Foam3Closed Cell Foam€98.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT INSUL78 Pipe Insulation, 1/2 Inch Tube Size, 1/2 Inch Wall Thickness
€44.76 /unit