Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT HM0100-HS2 Heating Mantle 0.33A | AG9QTP 21TW40

BRISKHEAT HM0100-HS2 Heating Mantle 0.33A

Item: AG9QTP Model: HM0100-HS2Cross Ref: 21TW40
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€311.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Mantle
Max. Temp.900°F
Voltage240V AC
Wattage80 W
Capacity100 mL
Includes3" Lead Wire
Includes ControllerController Not Included
Ip RatingIP20
Mantle MaterialFiberglass Cloth
Mantle StyleLower Hemispherical
Operating Voltage240V AC
Requires ControllerController Not Required
Temperature - Maximum450°C
Wattage - Maximum80 W

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelMax. Temp.WattagePrice
BRISKHEAT HM12000-HS1 Heat Mantles 12000ml | AA6AFV 13N558 HM12000-HS1850°F1300 W€975.38
BRISKHEAT HM0500-SS1 Heating Mantle 0/270 Wattage | AA6AFW 13N559 HM0500-SS1850°F-€442.17
BRISKHEAT HM1000-SS1 Heating Mantle 140/380 Wattage | AA6AFX 13N560 HM1000-SS1850°F140/380 W€829.94
BRISKHEAT HM2000-SS1 Heating Mantle 200/500 Wattage | AA6AFY 13N561 HM2000-SS1850°F200/500 W€831.81
BRISKHEAT HM0250-TS1 Heating Mantle 1.17A | AG9QQD 21TV83 HM0250-TS1900°F140 W€298.03
BRISKHEAT HM0500-TS1 Heating Mantle 1.17A | AG9QQE 21TV84 HM0500-TS1900°F140 W€297.10
BRISKHEAT HM1000-TS1 Heating Mantle 1.17A | AG9QQF 21TV85 HM1000-TS1900°F140 W€350.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT HM0100-HS2 Heating Mantle 0.33A
€311.01 /unit