Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT BS0051120L Silicone Heating Tape 1/2 x 144 Inch 120v | AA6BDY 13P794

BRISKHEAT BS0051120L Silicone Heating Tape 1/2 x 144 Inch 120v

Item: AA6BDY Model: BS0051120LCross Ref: 13P794
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€237.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSilicone Heating Tape
Amps2.61A
ControllerNot Included
Length12 ft.
Max. Temp.450°F
Temp. RangeController Dependent
Wattage313 W
Width1/2"
Backing TypeNo Backing
ColorOrange
Compatible MaterialMetal
Compatible With Manufacturer Model NumberHL120JA-C, HL120JA-F, HL120KA-C, HL120KA-F, LYNX-SET-JA, LYNX-SET-KA, LYNX-SET-RA, SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A, SDXJA, SDXKA
Current2.61A
Heating Device Outer MaterialSilicone Rubber
Includes ControllerNo
Overall Length12 ft.
Overall Width1/2"
Power Cord Length24"
Product TypeHeating Tape
Requires ControllerController Required
StandardsCE, REACH, ROHS
Thickness1/8"
Voltage120V

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)6.35
Ship length (cm)15.88
Ship width (cm)15.88
HS code8516808000
Country of OriginUS

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT BS0051100L Silicone Heating Tape 1/2 x 120 Inch 120v | AA6BDX 13P793 BS0051100L261 W2.18A450°F€191.17
BRISKHEAT BS0101020L Silicone Heating Tape 1 x 24 Inch 120v | AA6BDZ 13P795 BS0101020L104 W0.87A450°F€139.83
BRISKHEAT BS0101040L Silicone Heating Tape 1 x 48 Inch 120v | AA6BEA 13P796 BS0101040L209 W1.74A450°F€186.93
BRISKHEAT BS0101100L Silicone Heating Tape 1 x 120 Inch 120v | AA6BED 13P799 BS0101100L522 W4.35A450°F€298.05
BRISKHEAT BS0101120L Silicone Heating Tape 1 x 144 Inch 120v | AA6BEE 13P801 BS0101120L627 W5.23A450°F€332.41
BRISKHEAT BS0101140L Silicone Heating Tape 1 x 168 Inch 120v | AA6BEF 13P802 BS0101140L731 W6.09A450°F€386.09
BRISKHEAT BS0101160L Silicone Heating Tape 1 x 192 Inch 120v | AA6BEG 13P803 BS0101160L836 W6.97A450°F€409.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT BS0051120L Silicone Heating Tape 1/2 x 144 Inch 120v
€237.22 /unit