Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT BIH252060L Heating Tape 3.91A | AG9QVL 21TW84

BRISKHEAT BIH252060L Heating Tape 3.91A

Item: AG9QVL Model: BIH252060LCross Ref: 21TW84
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€690.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Tape
Amps3.91A
ControllerNo
Length6"
Max. Temp.900°F
Temp. Range4° to 99°
Voltage240V AC
Wattage940 W
Width2 1/2"
Backing TypeNo Backing
ColorTan
Compatible With Manufacturer Model NumberHL240JC-C, HL240JC-F, HL240KC-C, HL240KC-F, LYNX-SET-JD, LYNX-SET-KD, LYNX-SET-RD, SDC240JC-A, SDC240JF-A, SDC240KC-A, SDC240KF-A, SDXJC, SDXKC
Current3.91A
Heating Device Outer MaterialFiberglass
Includes ControllerNo
Overall Length6 ft.
Overall Width2 1/2"
Product TypeHeating Tape
Requires ControllerController Required
StandardsREACH, ROHS
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT BIH052020L Heating Tape 0.4375A | AG9QUR 21TW65 BIH052020L105 W0.438A900°F€81.46
BRISKHEAT BIH052040L Heating Tape 0.875A | AG9QUT 21TW66 BIH052040L210 W0.875A900°F€92.25
BRISKHEAT BIH052060L Heating Tape 1.29A | AG9QUU 21TW67 BIH052060L310 W1.29A900°F€118.16
BRISKHEAT BIH052080L Heating Tape 1.75A | AG9QUV 21TW68 BIH052080L420 W1.75A900°F€149.53
BRISKHEAT BIH052200L Heating Tape 2.16A | AG9QUW 21TW69 BIH052200L520 W2.16A900°F€187.02
BRISKHEAT BIH102020L Heating Tape 0.875A | AG9QUX 21TW71 BIH102020L210 W0.875A900°F€92.25
BRISKHEAT BIH102040L Heating Tape 1.75A | AG9QUY 21TW72 BIH102040L420 W1.75A900°F€134.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT BIH252060L Heating Tape 3.91A
€690.35 /unit