Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT B00051080L Heating Tape 3.5A | AG9QQV 21TV98

BRISKHEAT B00051080L Heating Tape 3.5A

Item: AG9QQV Model: B00051080LCross Ref: 21TV98
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€218.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Tape
Amps3.5A
ControllerNo
Length8 ft.
Max. Temp.900°F
Temp. Range5° to 65°
Wattage420 W
Width1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT B00051020L Heating Tape 0.875A | AG9QQR 21TV95 B00051020L105 W0.875A900°F€72.08
BRISKHEAT B00051040L Heating Tape 1.75A | AG9QQT 21TV96 B00051040L210 W1.75A900°F€81.36
BRISKHEAT B00051060L Heating Tape 2.58A | AG9QQU 21TV97 B00051060L310 W2.58A900°F€102.34
BRISKHEAT B00051100L Heating Tape 4.33A | AG9QQW 21TV99 B00051100L520 W4.33A900°F€143.02
BRISKHEAT B00101020L Heating Tape 1.75A | AG9QQX 21TW01 B00101020L210 W1.75A900°F€97.30
BRISKHEAT B00101040L Heating Tape 3.5A | AG9QQY 21TW02 B00101040L420 W3.5A900°F€102.34
BRISKHEAT B00101060L Heating Tape 5.16A | AG9QQZ 21TW03 B00101060L620 W5.16A900°F€122.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT B00051080L Heating Tape 3.5A
€218.42 /unit