Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS MCC-100 Equipment Bonding Connector/Coupling, Brass, Brass, Coupling Type | CP4TQV

BRIDGEPORT FITTINGS MCC-100 Equipment Bonding Connector/Coupling, Brass, Coupling Type

Item: CP4TQV Model: MCC-100Cross Ref: 61TK62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
For Use WithEnclosure
MaterialBrass
StandardsNEMA STANDARD: FB-1, UL-467, UNSPSC: 39121613

Shipping Info:

Ship weight (kg) 0.2318
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialPrice
BRIDGEPORT FITTINGS MCC-050 Equipment Bonding Connector/Coupling, Brass, Brass | CP4TQT MCC-050Brass€26.91
BRIDGEPORT FITTINGS MCC-075 Equipment Bonding Connector/Coupling, Brass, Brass, Coupling Type | CP4TQU MCC-075Brass€31.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS MCC-100 Equipment Bonding Connector/Coupling, Brass, Coupling Type
€78.31 /unit