Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS 230-SY Set Screw Connector, Steel, 1/2 Inch Trade Size, 1 1/2 Inch Length, Non-Insulated, Yellow | CQ7ZZJ

BRIDGEPORT FITTINGS 230-SY Set Screw Connector, Steel, 1/2 Inch Trade Size, 1 1/2 Inch Length, Non-Insulated, Yellow

Item: CQ7ZZJ Model: 230-SYCross Ref: 61VC40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.99 /unit
This product can only be shipped in multiples of 500
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw Connector
ColorYellow
Conduit TypeEMT
Connection OrientationStraight
Connection TypeSet Screw
FinishPaint
For Use WithEMT
Indoor/outdoorIndoor Only
InsulatedNo
MaterialSteel
Overall Length1 1/2"
Rain TightNo
Trade Size1/2"
For Conduit TypeEMT
Indoor/outdoor UsageIndoor Only
Rain-tightNo
StandardsUL 514B

Shipping Info:

Ship weight (kg) 1.962
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade SizeMaterialColorThread TypeOverall LengthFinishConnection TypeInsulatedPrice
BRIDGEPORT FITTINGS 233-SLP Connector, Steel, 1 1/4 Inch Trade Size, 4 9/32 Inch Overall Lg, Non-Insulated | CP2NVC 233-SLP1 1/4"Steel-NPSM4.281"Zinc PlatedSet ScrewNo€47.93
BRIDGEPORT FITTINGS 232-SLP Connector, Steel, 1 Inch Trade Size, 3 7/16 Inch Overall Lg, Non-Insulated | CP2NVD 232-SLP1"Steel-NPSM3.438"Zinc PlatedSet ScrewNo€29.23
BRIDGEPORT FITTINGS 231-SLP Connector, Steel, 3/4 Inch Trade Size, 3 7/32 Inch Overall Lg, Non-Insulated | CP2NVE 231-SLP3/4"Steel-NPSM3.219"Zinc PlatedSet ScrewNo€20.32
BRIDGEPORT FITTINGS 234-SLP Coupling, Steel, 1 1/2 Inch Trade Size, 4 3/4 Inch Overall Lg, Non-Insulated | CP2NVF 234-SLP1 1/2"Steel-NPSM4 3/4"Zinc PlatedSet ScrewNo€62.81
BRIDGEPORT FITTINGS 237-SLP Coupling, Steel, 3 Inch Trade Size, 6 9/16 Inch Overall Lg, Non-Insulated | CP2NVG 237-SLP3"Steel-NPSM6.562"Zinc PlatedSet ScrewNo€159.36
BRIDGEPORT FITTINGS 239-SLP Coupling, Steel, 4 Inch Trade Size, 7 11/16 Inch Overall Lg, Non-Insulated | CP2NVH 239-SLP4"Steel-NPSM7.688"Zinc PlatedSet ScrewNo€185.52
BRIDGEPORT FITTINGS 250-MSRTI Coupling, Zinc, 1/2 Inch Trade Size, 1 1/2 Inch Overall Lg, Insulated | CP2NVJ 250-MSRTI1/2"Zinc-Push Fitting1 1/2"PolishPush In, ThreadedYes€12.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS 230-SY Set Screw Connector, Steel, 1/2 Inch Trade Size, 1 1/2 Inch Length, Non-Insulated, Yellow
€2.99 /unit