Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N7013-06-06-SS Male ISO Parallel Connector, 316 Stainless Steel, Compression x MBSPP | CP2MVW

BRENNAN INDUSTRIES N7013-06-06-SS Male ISO Parallel Connector, 316 Stainless Steel, Compression x MBSPP

Item: CP2MVW Model: N7013-06-06-SSCross Ref: 798CX5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParallel Connector
ApplicationGases, Hydraulic, Pneumatic
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Pipe SizeNot Applicable
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMBSPP
Fitting Side B Pipe Size3/8"
GradeGrade 316
Length1 3/4"
MaterialStainless Steel
Max. Operating Pressure3326 psi
Max. Operating Temp.1200°F
Specific Fitting ShapeStraight
System Of MeasurementImperial/Metric
Thread Size B3/8"-19
Fitting MaterialStainless Steel
Maximum Operating Pressure3326 psi
Overall Length1 3/4"
StandardsASME B31.3-2002, ASTM A269-04, ASTM F1387

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureHex SizeFitting Side A Tube Outer DiameterFitting Side B Pipe SizeThread Size BMax. Operating Temp.Min. Operating Temp.ApplicationPrice
BRENNAN INDUSTRIES N7013-08-08-SS Male ISO Parallel Connector, 316 Stainless Steel, Compression x MBSPP | CP2MVX N7013-08-08-SS2611 psi0.87", 1.06"1/2"1/2"1/2"-141200°F-Gases, Hydraulic, Pneumatic€38.15
BRENNAN INDUSTRIES N7013-06-08-SS Male ISO Parallel Connector, 316 Stainless Steel, Compression x MBSPP | CP2MVY N7013-06-08-SS3326 psi0.67", 1.06"3/8"1/2"1/2"-141200°F-Gases, Hydraulic, Pneumatic€31.91
BRENNAN INDUSTRIES N7013-06-04-SS Male ISO Parallel Connector, 316 Stainless Steel, Compression x MBSPP | CP2MVZ N7013-06-04-SS3326 psi-3/8"1/4"1/4"-191200°F-Gases, Hydraulic, Pneumatic€23.55
BRENNAN INDUSTRIES N7013-08-04-SS Male ISO Parallel Connector, 316 Stainless Steel, Compression x MBSPP | CP2MWA N7013-08-04-SS2611 psi0.83", 0.87"1/2"1/4"1/4"-191200°F-Gases, Hydraulic, Pneumatic€37.29
BRENNAN INDUSTRIES N7013-04-02-SS Male ISO Parallel Connector, 316 Stainless Steel, Compression x MBSPP | CP2MWB N7013-04-02-SS4020 psi14/25"1/4"1/8"1/8"-281200°F-Gases, Hydraulic, Pneumatic€21.26
BRENNAN INDUSTRIES N7013-08-06-SS Male ISO Parallel Connector, 316 Stainless Steel, Compression x MBSPP | CP2MWC N7013-08-06-SS2611 psi0.87"1/2"3/8"3/8"-191200°F-Gases, Hydraulic, Pneumatic€38.26
BRENNAN INDUSTRIES N7002-04-04-SS Male ISO Parallel Connector, 316 Stainless Steel, Compression x MBSPP | CP2MWD N7002-04-04-SS4020 psi14/25", 3/4"1/4"1/4"1/4"-191200°F-20°FGases, Hydraulic, Pneumatic€20.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N7013-06-06-SS Male ISO Parallel Connector, 316 Stainless Steel, Compression x MBSPP
€31.06 /unit