Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2709-LN-04-04-SS Bulkhead Adapter, 316 Stainless Steel, Compression x Tube Stub | CP2MUJ

BRENNAN INDUSTRIES N2709-LN-04-04-SS Bulkhead Adapter, 316 Stainless Steel, Compression x Tube Stub

Item: CP2MUJ Model: N2709-LN-04-04-SSCross Ref: 798CU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Adapter
ApplicationGases, Hydraulic, Pneumatic
Compatible Tube HardnessRB 75 To 80
Compatible Tube Wall Thickness0.028"
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Pipe SizeNot Applicable
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeTube Stub
Fitting Side B Pipe SizeNot Applicable
Fitting Side B Tube Outer Diameter1/4"
GradeGrade 316
Hex Size14 mm, 16 mm
Length2.188"
MaterialStainless Steel
Max. Operating Pressure4020 psi
Max. Operating Temp.1200°F
Min. Operating Temp.-20°F
Resistance PropertiesCorrosion Resistant, Thermal Resistant, Vibration Resistant
Specific Fitting ShapeBulkhead Straight
System Of MeasurementImperial/Metric
Compatible Fitting BrandsParker A LOK, Swagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Pressure4020 psi
Maximum Operating Temperature1200°F
Minimum Operating Temperature-20°F
Overall Length2 3/16"
SeriesBrennan Instrumentation
StandardsASME B31.3-2002, ASTM A269-04, ASTM F1387

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHex SizeMax. Operating PressureFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterCompatible Tube Wall ThicknessMax. Operating Temp.Min. Operating Temp.ApplicationPrice
BRENNAN INDUSTRIES N2709-LN-06-06-SS Bulkhead Adapter, 316 Stainless Steel, Compression x Tube Stub | CP2MUK N2709-LN-06-06-SS17 mm, 19 mm3326 psi3/8"3/8"0.035"1200°F-20°FGases, Hydraulic, Pneumatic€47.32
BRENNAN INDUSTRIES N2709-LN-08-08-SS Bulkhead Adapter, 316 Stainless Steel, Compression x Tube Stub | CP2MUL N2709-LN-08-08-SS22 mm, 24 mm2611 psi1/2"1/2"0.041"1200°F-20°FGases, Hydraulic, Pneumatic€63.82
BRENNAN INDUSTRIES N2709-LN-02-02-SS Bulkhead Adapter, 316 Stainless Steel, Compression x Tube Stub | CP2MUM N2709-LN-02-02-SS11", 12 7/10"8565 psi1/8"1/8"-1200°F-Gases, Hydraulic, Pneumatic€17.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2709-LN-04-04-SS Bulkhead Adapter, 316 Stainless Steel, Compression x Tube Stub
€32.61 /unit