Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2602-04-04-02-SS Female Branch Tee, 316 Stainless Steel x FNPT | CP2NAJ

BRENNAN INDUSTRIES N2602-04-04-02-SS Female Branch Tee, 316 Stainless Steel x FNPT

Item: CP2NAJ Model: N2602-04-04-02-SSCross Ref: 798CJ6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Branch Tee
ApplicationGas, Hydraulic, Pneumatic
Bolt Hole DiameterNot Applicable
ColorSilver
Compatible Pipe MaterialStainless Steel
Compatible Tube HardnessRB 75 To 80
Compatible Tube MaterialStainless Steel
Compatible Tube Wall Thickness0.028"
FinishNot Applicable
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Pipe SizeNot Applicable
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeCompression
Fitting Side B Pipe SizeNot Applicable
Fitting Side B Tube Outer Diameter1/4"
Fitting Side C Connection TypeFNPT
Fitting Side C Pipe Size1/8"
Fitting Side C Tube Outer Diameter1/8"
GradeGrade 316
Hex Size9/16"
Includes Pre-applied Thread SealantNo
Length2 1/8"
MaterialStainless Steel
Max. Operating Pressure4020 psi
Max. Operating Temp.100°F
Min. Operating Temp.-20°F
Resistance PropertiesCorrosion Resistant, Vibration Resistant
Specific Fitting ShapeTEE
System Of MeasurementImperial/Metric
Thread Size C1/8"-27
Compatible Fitting BrandsParker A LOK, Swagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Pressure4020 psi
Maximum Operating Temperature100°F
Minimum Operating Temperature-20°F
Overall Length2 1/8"
SeriesBrennan Instrumentation
StandardsA 213, ASTM A 269

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHex SizeMax. Operating PressureFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterCompatible Tube Wall ThicknessFitting Side C Tube Outer DiameterThread Size CFitting Side C Pipe SizePrice
BRENNAN INDUSTRIES N2602-04-04-04-SS Female Branch Tee, 316 Stainless Steel x FNPT | CP2NAG N2602-04-04-04-SS0.562"4020 psi1/4"1/4"0.028"1/4"1/4"-181/4"€51.98
BRENNAN INDUSTRIES N2602-08-08-06-SS Female Branch Tee, 316 Stainless Steel x FNPT | CP2NAH N2602-08-08-06-SS7/8"3326 psi1/2"1/2"0.041"3/8"3/8"-183/8"€107.34
BRENNAN INDUSTRIES N2602-06-06-06-SS Female Branch Tee, 316 Stainless Steel x FNPT | CP2NAK N2602-06-06-06-SS11/16"3326 psi3/8"3/8"0.035"3/8"3/8"-183/8"€84.90
BRENNAN INDUSTRIES N2602-08-08-04-SS Female Branch Tee, 316 Stainless Steel x FNPT | CP2NAL N2602-08-08-04-SS7/8"3326 psi1/2"1/2"0.041"1/4"1/4"-181/4"€98.75
BRENNAN INDUSTRIES N2602-06-06-04-SS Female Branch Tee, 316 Stainless Steel x FNPT | CP2NAM N2602-06-06-04-SS11/16"3326 psi3/8"3/8"0.035"1/4"1/4"-181/4"€71.13
BRENNAN INDUSTRIES N2602-08-08-08-SS Female Branch Tee, 316 Stainless Steel x FNPT | CP2NAN N2602-08-08-08-SS7/8"3326 psi1/2"1/2"0.041"1/2"1/2"-141/2"€117.23
BRENNAN INDUSTRIES N2602-12-12-12-SS Female Branch Tee, 316 Stainless Steel x FNPT | CP2NAP N2602-12-12-12-SS1 1/8"3146 psi3/4"3/4"0.062"3/4"3/4"-143/4"€295.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2602-04-04-02-SS Female Branch Tee, 316 Stainless Steel x FNPT
€52.06 /unit