Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2502-03-02-SS Female NPT 90 Deg Elbow, 316 Stainless Steel, Compression x FNPT, 3/16 Inch Tube OD | CP2MXZ

BRENNAN INDUSTRIES N2502-03-02-SS Female NPT 90 Deg Elbow, 316 Stainless Steel, Compression x FNPT, 3/16 Inch Tube OD

Item: CP2MXZ Model: N2502-03-02-SSCross Ref: 798CE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
ApplicationGases, Hydraulic, Pneumatic
Compatible Tube HardnessRB 75 To 80
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Pipe SizeNot Applicable
Fitting Side A Tube Outer Diameter3/16"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size1/8"
GradeGrade 316
MaterialStainless Steel
Max. Operating Pressure5474 psi
Max. Operating Temp.1200°F
Min. Operating Temp.-20°F
Resistance PropertiesCorrosion Resistant, Thermal Resistant, Vibration Resistant
Specific Fitting Angle90°
Specific Fitting ShapeElbow
System Of MeasurementImperial/Metric
Thread Size B1/8"-27
Compatible Fitting BrandsParker A LOK, Swagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Pressure5474 psi
Maximum Operating Temperature1200°F
Minimum Operating Temperature-20°F
SeriesBrennan Instrumentation
StandardsASME B31.3-2002, ASTM A269-04, ASTM F1387

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureHex SizeFitting Side B Connection TypeFitting Side A Tube Outer DiameterFitting Side B Pipe SizeSpecific Fitting AngleCompatible Tube Wall ThicknessThread Size BPrice
BRENNAN INDUSTRIES N2502-16-16-SS Female NPT 90 Deg Elbow, 316 Stainless Steel, Compression x FNPT, 1 Inch Tube OD | CP2MXR N2502-16-16-SS3146 psi38 mm, 41 mmFNPT1"1"90°0.083"1"-11 1/2€311.66
BRENNAN INDUSTRIES N2502-08-06-SS Female NPT 90 Deg Elbow, 316 Stainless Steel, Compression x FNPT, 1/2 Inch Tube OD | CP2MXT N2502-08-06-SS2611 psi22 mmFNPT1/2"3/8"90°0.041"3/8"-18€62.92
BRENNAN INDUSTRIES N2502-08-04-SS Female NPT 90 Deg Elbow, 316 Stainless Steel, Compression x FNPT, 1/2 Inch Tube OD | CP2MXU N2502-08-04-SS2611 psi22 mmFNPT1/2"1/4"90°0.041"1/4"-18€66.14
BRENNAN INDUSTRIES N2502-04-08-SS Female NPT 90 Deg Elbow, 316 Stainless Steel, Compression x FNPT, 1/4 Inch Tube OD | CP2MXV N2502-04-08-SS4020 psi14 mm, 27 mmFNPT1/4"1/2"90°0.028"1/2"-14€49.48
BRENNAN INDUSTRIES N2502-04-06-SS Female NPT 90 Deg Elbow, 316 Stainless Steel, Compression x FNPT, 1/4 Inch Tube OD | CP2MXW N2502-04-06-SS4020 psi14 mm, 22 mmFNPT1/4"3/8"90°0.028"3/8"-18€38.15
BRENNAN INDUSTRIES N2502-04-02-SS Female NPT 90 Deg Elbow, 316 Stainless Steel, Compression x FNPT, 1/4 Inch Tube OD | CP2MXX N2502-04-02-SS4020 psi14 mmFNPT1/4"1/8"90°0.028"1/8"-27€33.67
BRENNAN INDUSTRIES N2502-02-04-SS Female NPT 90 Deg Elbow, 316 Stainless Steel, Compression x FNPT, 1/8 Inch Tube OD | CP2MXY N2502-02-04-SS8565 psi11 mm, 19 mmFNPT1/8"1/4"90°0.028"1/4"-18€40.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2502-03-02-SS Female NPT 90 Deg Elbow, 316 Stainless Steel, Compression x FNPT, 3/16 Inch Tube OD
€43.56 /unit