Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2430-06-08-SS Female NPT Adapter, 316 Stainless Steel, Tube Stub x FNPT, 3/8 Inch Tube OD | CP2NAC

BRENNAN INDUSTRIES N2430-06-08-SS Female NPT Adapter, 316 Stainless Steel, Tube Stub x FNPT, 3/8 Inch Tube OD

Item: CP2NAC Model: N2430-06-08-SSCross Ref: 798C85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationGases, Hydraulic, Pneumatic
Compatible Tube HardnessRB 75 To 80
Compatible Tube Wall Thickness0.035"
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeTube Stub
Fitting Side A Pipe SizeNot Applicable
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size1/2"
GradeGrade 316
Hex Size27 mm
Length1.844"
MaterialStainless Steel
Max. Operating Pressure3326 psi
Max. Operating Temp.1200°F
Min. Operating Temp.-20°F
Resistance PropertiesCorrosion Resistant, Thermal Resistant, Vibration Resistant
Specific Fitting ShapeStraight
System Of MeasurementImperial/Metric
Thread Size B1/2"-14
Compatible Fitting BrandsParker A LOK, Swagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Pressure3326 psi
Maximum Operating Temperature1200°F
Minimum Operating Temperature-20°F
Overall Length1 27/32"
SeriesBrennan Instrumentation
StandardsASME B31.3-2002, ASTM A269-04, ASTM F1387

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureHex SizeFitting Side B Pipe SizeFitting Side A Tube Outer DiameterThread Size BCompatible Tube Wall ThicknessFitting Side B Connection TypeMax. Operating Temp.Price
BRENNAN INDUSTRIES N2432-08-08-SS Pipe Weld Adapter, 316 Stainless Steel, Tube Stub x Male Pipe Weld, 1/2 Inch Tube OD | CP2MUH N2432-08-08-SS2611 psi-1/2"---Male Pipe Weld1200°F€30.04
BRENNAN INDUSTRIES N2430-16-12-SS Female NPT Adapter, 316 Stainless Steel, Tube Stub x FNPT, 1 Inch Tube OD | CP2MZQ N2430-16-12-SS3146 psi35 mm3/4"1"3/4"-140.083"FNPT1200°F€85.18
BRENNAN INDUSTRIES N2430-08-04-SS Female NPT Adapter, 316 Stainless Steel, Tube Stub x FNPT, 1/2 Inch Tube OD | CP2MZR N2430-08-04-SS2611 psi19 mm1/4"1/2"1/4"-180.041"FNPT1200°F€19.40
BRENNAN INDUSTRIES N2430-08-06-SS Female NPT Adapter, 316 Stainless Steel, Tube Stub x FNPT, 1/2 Inch Tube OD | CP2MZT N2430-08-06-SS2611 psi22 mm3/8"1/2"3/8"-180.041"FNPT1200°F€22.24
BRENNAN INDUSTRIES N2430-08-08-SS Female NPT Adapter, 316 Stainless Steel, Tube Stub x FNPT, 1/2 Inch Tube OD | CP2MZU N2430-08-08-SS2611 psi27 mm1/2"1/2"1/2"-140.041"FNPT1200°F€33.44
BRENNAN INDUSTRIES N2430-04-02-SS Female NPT Adapter, 316 Stainless Steel, Tube Stub x FNPT, 1/4 Inch Tube OD | CP2MZV N2430-04-02-SS4020 psi14 mm1/8"1/4"1/8"-270.028"FNPT1200°F€11.45
BRENNAN INDUSTRIES N2430-04-08-SS Female NPT Adapter, 316 Stainless Steel, Tube Stub x FNPT, 1/4 Inch Tube OD | CP2MZW N2430-04-08-SS4020 psi27 mm1/2"1/4"1/2"-140.028"FNPT1200°F€25.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2430-06-08-SS Female NPT Adapter, 316 Stainless Steel, Tube Stub x FNPT, 3/8 Inch Tube OD
€29.35 /unit