Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2405-08-06-SS Female Connector, 316 Stainless Steel, Compression x FNPT, 1/2 Inch Tube OD | CP2NBK

BRENNAN INDUSTRIES N2405-08-06-SS Female Connector, 316 Stainless Steel, Compression x FNPT, 1/2 Inch Tube OD

Item: CP2NBK Model: N2405-08-06-SSCross Ref: 798C06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Connector
ApplicationGases, Hydraulic, Pneumatic
Compatible Tube HardnessRB 75 To 80
Compatible Tube Wall Thickness0.041"
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Pipe SizeNot Applicable
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size3/8"
GradeGrade 316
Hex Size22 mm
Length1.656"
MaterialStainless Steel
Max. Operating Pressure2611 psi
Max. Operating Temp.1200°F
Min. Operating Temp.-20°F
Resistance PropertiesCorrosion Resistant, Thermal Resistant, Vibration Resistant
Specific Fitting ShapeStraight
System Of MeasurementImperial/Metric
Thread Size B3/8"-18
Compatible Fitting BrandsParker A LOK, Swagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Pressure2611 psi
Maximum Operating Temperature1200°F
Minimum Operating Temperature-20°F
Overall Length1 21/32"
SeriesBrennan Instrumentation
StandardsASME B31.3-2002, ASTM A269-04, ASTM F1387

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHex SizeMax. Operating PressureSpecific Fitting ShapeFitting Side A Tube Outer DiameterFitting Side B Pipe SizeThread Size BCompatible Tube Wall ThicknessMax. Operating Temp.Price
BRENNAN INDUSTRIES N2705-LN-04-04-SS Bulkhead Female Connector, 316 Stainless Steel, Compression x FNPT | CP2MVG N2705-LN-04-04-SS14 mm, 19 mm4020 psiBulkhead Straight1/4"1/4"1/4"-180.028"1200°F€27.63
BRENNAN INDUSTRIES N2705-LN-08-06-SS Bulkhead Female Connector, 316 Stainless Steel, Compression x FNPT | CP2MVH N2705-LN-08-06-SS22 mm2611 psiBulkhead Straight1/2"3/8"3/8"-180.041"1200°F€49.48
BRENNAN INDUSTRIES N2705-LN-06-04-SS Bulkhead Female Connector, 316 Stainless Steel, Compression x FNPT | CP2MVJ N2705-LN-06-04-SS17 mm, 19 mm3326 psiBulkhead Straight3/8"1/4"1/4"-180.035"1200°F€38.04
BRENNAN INDUSTRIES N2705-LN-04-02-SS Bulkhead Female Connector, 316 Stainless Steel, Compression x FNPT | CP2MVK N2705-LN-04-02-SS14 mm, 16 mm4020 psiBulkhead Straight1/4"1/8"1/8"-270.028"1200°F€27.63
BRENNAN INDUSTRIES N2705-LN-02-02-SS Bulkhead Female Connector, 316 Stainless Steel, Compression x FNPT | CP2MVL N2705-LN-02-02-SS11 mm, 14 mm8565 psiBulkhead Straight1/8"1/8"1/8"-270.028"1200°F€24.31
BRENNAN INDUSTRIES N2705-LN-12-12-SS Bulkhead Female Connector, 316 Stainless Steel, Compression x FNPT | CP2MXM N2705-LN-12-12-SS28 1/2 mm, 35 mm2436 psiBulkhead Straight3/4"3/4"3/4"-140.062"1200°F€120.58
BRENNAN INDUSTRIES N2405-16-12-SS Female Connector, 316 Stainless Steel, Compression x FNPT, 1 Inch Tube OD | CP2NAQ N2405-16-12-SS35 mm, 38 mm3146 psiStraight1"3/4"3/4"-140.083"1200°F€187.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2405-08-06-SS Female Connector, 316 Stainless Steel, Compression x FNPT, 1/2 Inch Tube OD
€35.91 /unit