Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2404-08-06-BT-SS Male Thermocouple Connector, 316 Stainless Steel, Compression x MNPT | CP2MWY

BRENNAN INDUSTRIES N2404-08-06-BT-SS Male Thermocouple Connector, 316 Stainless Steel, Compression x MNPT

Item: CP2MWY Model: N2404-08-06-BT-SSCross Ref: 798AX8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Connector
ApplicationGases, Hydraulic, Pneumatic
Compatible Tube HardnessRB 75 To 80
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Pipe SizeNot Applicable
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/8"
GradeGrade 316
Length1.719"
MaterialStainless Steel
Max. Operating Pressure2611 psi
Max. Operating Temp.1200°F
Min. Operating Temp.-20°F
Resistance PropertiesCorrosion Resistant, Thermal Resistant, Vibration Resistant
Specific Fitting ShapeBored Thru Straight
System Of MeasurementImperial/Metric
Thread Size B3/8"-18
Compatible Fitting BrandsParker A LOK, Swagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Pressure2611 psi
Maximum Operating Temperature1200°F
Minimum Operating Temperature-20°F
Overall Length1 23/32"
SeriesBrennan Instrumentation
StandardsASME B31.3-2002, ASTM A269-04, ASTM F1387

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Max. Operating PressureHex SizeFitting Side B Connection TypeFitting Side A Tube Outer DiameterFitting Side B Pipe SizeThread Size BCompatible Tube Wall ThicknessPrice
BRENNAN INDUSTRIES N6400-04-04-O-BT-SS Male SAE Thermocouple Connector, 316 Stainless Steel, Compression x Male SAE | CP2MWW N6400-04-04-O-BT-SS400°F4020 psi-Male SAE1/4"1/4"7/16"-20-€20.38
BRENNAN INDUSTRIES N2404-08-08-BT-SS Male Thermocouple Connector, 316 Stainless Steel, Compression x MNPT | CP2MWX N2404-08-08-BT-SS1200°F2611 psi0.87"MNPT1/2"1/2"1/2"-140.041"€35.38
BRENNAN INDUSTRIES N2404-04-08-BT-SS Male Thermocouple Connector, 316 Stainless Steel, Compression x MNPT | CP2MWZ N2404-04-08-BT-SS1200°F4020 psi0.55", 0.87"MNPT1/4"1/2"1/2"-140.028"€28.96
BRENNAN INDUSTRIES N2404-04-02-BT-SS Male Thermocouple Connector, 316 Stainless Steel, Compression x MNPT | CP2MXA N2404-04-02-BT-SS1200°F4020 psi-MNPT1/4"1/8"1/8"-27-€18.33
BRENNAN INDUSTRIES N2404-04-04-BT-SS Male Thermocouple Connector, 316 Stainless Steel, Compression x MNPT | CP2MXB N2404-04-04-BT-SS1200°F4020 psi0.55"MNPT1/4"1/4"1/4"-180.028"€19.00
BRENNAN INDUSTRIES N2404-02-04-BT-SS Male Thermocouple Connector, 316 Stainless Steel, Compression x MNPT | CP2MXC N2404-02-04-BT-SS1200°F8565 psi0.43", 0.55"MNPT1/8"1/4"1/4"-180.028"€18.39
BRENNAN INDUSTRIES N2404-02-02-BT-SS Male Thermocouple Connector, 316 Stainless Steel, Compression x MNPT | CP2MXD N2404-02-02-BT-SS1200°F8565 psi0.43"MNPT1/8"1/8"1/8"-270.028"€19.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2404-08-06-BT-SS Male Thermocouple Connector, 316 Stainless Steel, Compression x MNPT
€39.75 /unit