Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2404-02-04-SS Male Connector, 316 Stainless Steel, Compression x MNPT, 1/8 Inch Size Tube OD | CP2NKL

BRENNAN INDUSTRIES N2404-02-04-SS Male Connector, 316 Stainless Steel, Compression x MNPT, 1/8 Inch Size Tube OD

Item: CP2NKL Model: N2404-02-04-SSCross Ref: 798AV7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
ApplicationGases, Hydraulic, Pneumatic
Compatible Tube HardnessRB 75 To 80
Compatible Tube Wall Thickness0.028"
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Pipe SizeNot Applicable
Fitting Side A Tube Outer Diameter1/8"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/4"
GradeGrade 316
Hex Size11 mm, 14 mm
Length1.406"
MaterialStainless Steel
Max. Operating Pressure8565 psi
Max. Operating Temp.1200°F
Min. Operating Temp.-20°F
Resistance PropertiesCorrosion Resistant, Thermal Resistant, Vibration Resistant
Specific Fitting ShapeStraight
System Of MeasurementImperial/Metric
Thread Size B1/4"-18

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureHex SizeSpecific Fitting ShapeFitting Side A Tube Outer DiameterFitting Side B Pipe SizeThread Size BCompatible Tube Wall ThicknessMax. Operating Temp.Price
BRENNAN INDUSTRIES N2706-LN-04-02-SS Bulkhead Male Connector, 316 Stainless Steel, Compression x MNPT | CP2MVM N2706-LN-04-02-SS4020 psi14 mm, 16 mmBulkhead Straight1/4"1/8"1/8"-270.028"1200°F€26.17
BRENNAN INDUSTRIES N2706-LN-02-02-SS Bulkhead Male Connector, 316 Stainless Steel, Compression x MNPT | CP2MVN N2706-LN-02-02-SS8565 psi11 mm, 14 mmBulkhead Straight1/8"1/8"1/8"-270.028"1200°F€26.37
BRENNAN INDUSTRIES N2706-LN-04-04-SS Bulkhead Male Connector, 316 Stainless Steel, Compression x MNPT | CP2MVP N2706-LN-04-04-SS4020 psi14 mm, 16 mmBulkhead Straight1/4"1/4"1/4"-180.028"1200°F€26.17
BRENNAN INDUSTRIES N2706-LN-12-12-SS Bulkhead Male Connector, 316 Stainless Steel, Compression x MNPT | CP2MVQ N2706-LN-12-12-SS2436 psi28 1/2 mm, 30 mmBulkhead Straight3/4"3/4"3/4"-140.062"1200°F€119.94
BRENNAN INDUSTRIES N2706-LN-06-08-SS Bulkhead Male Connector, 316 Stainless Steel, Compression x MNPT | CP2MVR N2706-LN-06-08-SS3326 psi17 mm, 22 mmBulkhead Straight3/8"1/2"1/2"-140.035"1200°F€41.99
BRENNAN INDUSTRIES N2706-LN-06-04-SS Bulkhead Male Connector, 316 Stainless Steel, Compression x MNPT | CP2MVT N2706-LN-06-04-SS3326 psi17 mm, 19 mmBulkhead Straight3/8"1/4"1/4"-180.035"1200°F€34.96
BRENNAN INDUSTRIES N2706-LN-06-06-SS Bulkhead Male Connector, 316 Stainless Steel, Compression x MNPT | CP2MVU N2706-LN-06-06-SS3326 psi17 mm, 19 mmBulkhead Straight3/8"3/8"3/8"-180.035"1200°F€34.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2404-02-04-SS Male Connector, 316 Stainless Steel, Compression x MNPT, 1/8 Inch Size Tube OD
€19.37 /unit