Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2403-06-06-SS Instrumentation Fittings, 316 Stainless Steel, Compression x Compression | CP2NCY

BRENNAN INDUSTRIES N2403-06-06-SS Instrumentation Fittings, 316 Stainless Steel, Compression x Compression

Item: CP2NCY Model: N2403-06-06-SSCross Ref: 782KC2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationGases, Hydraulic Fluid
Compatible Fitting BrandsParker A-Lok, Swagelok
Compatible Tube Wall Thickness0.035"
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Dia.3/8"
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Dia.3/8"
Fitting Side B Tube Outer Diameter3/8"
Hex Size0.672" , 43/64"
Length1.781"
MaterialStainless Steel
Max. Operating Pressure3326 psi
Max. Operating Temp.1200°F
Mfr. SeriesBrennan Instrumentation Series
Resistance PropertiesVibration Resistant
Specific Fitting ShapeStraight
System Of MeasurementImperial
Thread Size A9/16"-18
Thread Size B9/16"-18
Tube Fitting MaterialStainless Steel
Tube SizeNot Applicable
Fitting MaterialStainless Steel
Maximum Operating Pressure3326 psi
Overall Length1 25/32"
StandardsASME B31.3-2002, ASTM A269-04, ASTM F1387

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Max. Operating PressureHex SizeMin. Operating Temp.Pipe SizeSpecific Fitting ShapeCompatible Tube Wall ThicknessFitting Side A Connection TypePrice
BRENNAN INDUSTRIES N0304-16-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1 Inch Size Tube OD | CP2NBU N0304-16-SS100°F3146 psig--20°F-Plug0.083"-€59.23
BRENNAN INDUSTRIES N2408-16-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1 Inch Size Tube OD | CP2NBV N2408-16-SS100°F3146 psig--20°F-Cap0.083"-€98.57
BRENNAN INDUSTRIES N0319-B-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBW N0319-B-01-SS100°F---20°F-Back Ferrule0.028"-€3.15
BRENNAN INDUSTRIES N0319-S-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBX N0319-S-01-SS100°F---20°F-Ferrule Set0.028"-€7.73
BRENNAN INDUSTRIES N0319-F-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBY N0319-F-01-SS100°F---20°F-Front Ferrule0.028"-€4.60
BRENNAN INDUSTRIES N2408-02-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/8 Inch Size Tube OD | CP2NBZ N2408-02-SS100°F8565 psig--20°F-Cap0.028"-€12.11
BRENNAN INDUSTRIES N0304-02-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/8 Inch Size Tube OD | CP2NCA N0304-02-SS100°F8565 psig--20°F-Plug0.028"-€10.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2403-06-06-SS Instrumentation Fittings, 316 Stainless Steel, Compression x Compression
€33.78 /unit