Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2403-04-04-SS Instrumentation Fittings, 316 Stainless Steel, Compression x Compression | CP2NDC

BRENNAN INDUSTRIES N2403-04-04-SS Instrumentation Fittings, 316 Stainless Steel, Compression x Compression

Item: CP2NDC Model: N2403-04-04-SSCross Ref: 782KC1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationGases, Hydraulic Fluid
Compatible Fitting BrandsParker A-Lok, Swagelok
Compatible Tube Wall Thickness0.028"
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Dia.1/4"
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Dia.1/4"
Fitting Side B Tube Outer Diameter1/4"
Hex Size0.562" , 9/16"
Length1 5/8"
MaterialStainless Steel
Max. Operating Pressure4037 psi
Max. Operating Temp.1200°F
Mfr. SeriesBrennan Instrumentation Series
Resistance PropertiesVibration Resistant
Specific Fitting ShapeStraight
System Of MeasurementImperial
Thread Size A7/16"-20
Thread Size B7/16"-20
Tube Fitting MaterialStainless Steel
Tube SizeNot Applicable
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Pressure4037 psi
Maximum Operating Temperature1200°F
Overall Length1 5/8"
SeriesBrennan Instrumentation
StandardsASME B31.3-2002, ASTM A269-04, ASTM F1387

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Max. Operating PressureHex SizeMin. Operating Temp.Pipe SizeSpecific Fitting ShapeCompatible Tube Wall ThicknessFitting Side A Connection TypePrice
BRENNAN INDUSTRIES N0304-16-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1 Inch Size Tube OD | CP2NBU N0304-16-SS100°F3146 psig--20°F-Plug0.083"-€59.23
BRENNAN INDUSTRIES N2408-16-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1 Inch Size Tube OD | CP2NBV N2408-16-SS100°F3146 psig--20°F-Cap0.083"-€98.57
BRENNAN INDUSTRIES N0319-B-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBW N0319-B-01-SS100°F---20°F-Back Ferrule0.028"-€3.15
BRENNAN INDUSTRIES N0319-S-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBX N0319-S-01-SS100°F---20°F-Ferrule Set0.028"-€7.73
BRENNAN INDUSTRIES N0319-F-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBY N0319-F-01-SS100°F---20°F-Front Ferrule0.028"-€4.60
BRENNAN INDUSTRIES N2408-02-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/8 Inch Size Tube OD | CP2NBZ N2408-02-SS100°F8565 psig--20°F-Cap0.028"-€12.11
BRENNAN INDUSTRIES N0304-02-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/8 Inch Size Tube OD | CP2NCA N0304-02-SS100°F8565 psig--20°F-Plug0.028"-€10.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2403-04-04-SS Instrumentation Fittings, 316 Stainless Steel, Compression x Compression
€24.31 /unit