Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N0319-F-03-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 3/16 Inch Size Tube OD | CP2NCG

BRENNAN INDUSTRIES N0319-F-03-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 3/16 Inch Size Tube OD

Item: CP2NCG Model: N0319-F-03-SSCross Ref: 798AP8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ColorSilver
Compatible Fitting Connection TypeCompression
Compatible Tube HardnessRB 75 To 80
Compatible Tube MaterialStainless Steel
Compatible Tube Outer Dia.3/16"
Compatible Tube Size (od)0.188"
FinishNot Applicable
Fits BrandParker A-Lok, Swagelok
MaterialStainless Steel
Max. Operating Temp.100°F
Mfr. SeriesBrennan Instrumentation Series
Min. Operating Temp.-20°F
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeFront Ferrule
System Of MeasurementImperial
Compatible Fitting BrandsParker A LOK, Swagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Temperature100°F
Minimum Operating Temperature-20°F
SeriesBrennan Instrumentation
StandardsA 213, ASTM A 269

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Max. Operating PressureHex SizeMin. Operating Temp.Pipe SizeSpecific Fitting ShapeCompatible Tube Wall ThicknessFitting Side A Connection TypePrice
BRENNAN INDUSTRIES N0304-16-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1 Inch Size Tube OD | CP2NBU N0304-16-SS100°F3146 psig--20°F-Plug0.083"-€59.23
BRENNAN INDUSTRIES N2408-16-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1 Inch Size Tube OD | CP2NBV N2408-16-SS100°F3146 psig--20°F-Cap0.083"-€98.57
BRENNAN INDUSTRIES N0319-B-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBW N0319-B-01-SS100°F---20°F-Back Ferrule0.028"-€3.15
BRENNAN INDUSTRIES N0319-S-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBX N0319-S-01-SS100°F---20°F-Ferrule Set0.028"-€7.73
BRENNAN INDUSTRIES N0319-F-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBY N0319-F-01-SS100°F---20°F-Front Ferrule0.028"-€4.60
BRENNAN INDUSTRIES N2408-02-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/8 Inch Size Tube OD | CP2NBZ N2408-02-SS100°F8565 psig--20°F-Cap0.028"-€12.11
BRENNAN INDUSTRIES N0304-02-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/8 Inch Size Tube OD | CP2NCA N0304-02-SS100°F8565 psig--20°F-Plug0.028"-€10.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N0319-F-03-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 3/16 Inch Size Tube OD
€3.34 /unit