BRASS KNUCKLE BK401-6 Glove, 13 Gauge Thickness, Polyurethane Coating, Red Cuff, Black, 12 Dozen | CF6DGP

BRASS KNUCKLE BK401-6 Glove, 13 Gauge Thickness, Polyurethane Coating, Red Cuff, Black, 12 Dozen

Item: CF6DGP Model: BK401-6
Limited Availability
€12.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Gloves
CoatingPolyurethane Coated
Shell ColorBlack
Shell MaterialNylon
Size6
Thickness13 ga.

Product Variants

ProductModelSizeCoatingShell MaterialThicknessShell ColorPrice
BRASS KNUCKLE BK520-10 Glove, 15 Gauge Thickness, Black Cuff, Foam Nitrile Coating, 12 Dozen | CF6DDE BK520-1010Foam NitrileNylon, Spandex15 ga.Gray€43.33
RFQ
BRASS KNUCKLE BK520-11 Glove, 15 Gauge Thickness, Dark Purple Cuff, Foam Nitrile Coating, 12 Dozen | CF6DDF BK520-1111Foam NitrileNylon, Spandex15 ga.Gray€43.33
RFQ
BRASS KNUCKLE BK520-7 Glove, 15 Gauge Thickness, Purple Cuff, Foam Nitrile Coating, 12 Dozen | CF6DDG BK520-77Foam NitrileNylon, Spandex15 ga.Gray€43.33
RFQ
BRASS KNUCKLE BK520-8 Glove, 15 Gauge Thickness, Green Cuff, Foam Nitrile Coating, 12 Dozen | CF6DDH BK520-88Foam NitrileNylon, Spandex15 ga.Gray€43.33
RFQ
BRASS KNUCKLE BK520-9 Glove, 15 Gauge Thickness, White Cuff, Foam Nitrile Coating, 12 Dozen | CF6DDJ BK520-99Foam NitrileNylon, Spandex15 ga.Gray€43.33
RFQ
BRASS KNUCKLE BK529-10 Glove, 15 Gauge Thickness, Black Cuff, Foam Nitrile Dot Coating, 12 Dozen | CF6DDK BK529-1010Foam NitrileNylon, Spandex15 ga.Gray€48.58
RFQ
BRASS KNUCKLE BK529-11 Glove, 15 Gauge Thickness, Dark Purple Cuff, Foam Nitrile Dot Coating, 12 Dozen | CF6DDL BK529-1111Foam NitrileNylon, Spandex15 ga.Gray€48.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRASS KNUCKLE BK401-6 Glove, 13 Gauge Thickness, Polyurethane Coating, Red Cuff, Black, 12 Dozen
€12.46 /unit