BRANSON CH1620Bund GCX-40-24 Transducerized Cleaning Tank, 21.93 gal Tank Capacity, 16 Inch Size Tank Dp | CP2MRK

BRANSON CH1620Bund GCX-40-24 Transducerized Cleaning Tank, 21.93 gal Tank Capacity, 16 Inch Size Tank Dp

Item: CP2MRK Model: CH1620Bund GCX-40-24Cross Ref: 797F16
In Stock

Get it by Tuesday, Jun 10

€17,509.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTank
Cleaning ModeHeat
HeatedYes
Hz40 kHz
Overall Depth20"
Overall Height21 3/4"
Overall Width24"
Special FeaturesBag Filter To Minimize Solvent Loss During Maintenance, Cooled Internal Water Separator To Reduce Losses, Freeboard Ratio Of Greater Than 120% To Eliminate Diffusion Losses, Offset Boiling Sump With Liquid Level Control, Refrigerated Primary Condensing Coil, Refrigerated Sub-Zero Freeboard Condenser, Sliding Cover, Stainless Plumbing For Solvent-Wetted Areas
Tank Capacity21.93 gal.
Tank Depth16"
Tank Height16"
Tank MaterialStainless Steel
Tank Width20"
Timer Range0 min. to 480 min.
Voltage220V AC
Includes DisplayYes
Includes TimerYes
Product TypeTransducerized Cleaning Tank
StandardsCAT 09, CE, ISO 9001, TUV, UL
Weight159 lbs.

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)55.25
Ship length (cm)50.8
Ship width (cm)60.96

Product Variants

ProductModelCleaning ModeTank CapacityHeatedTank DepthTank HeightTank WidthVoltageOverall DepthPrice
BRANSON CPX-952-116R Ultrasonic Cleaner M 0.5 Gal | AC8BJV 39J351 CPX-952-116RSweep0.5 gal.No5 1/2"4"5 1/2"-12"€630.20
BRANSON CPX-952-117R Ultrasonic Cleaner Mh 0.5 Gal | AC8BJW 39J352 CPX-952-117RHeat, Sweep0.5 gal.Yes5 1/2"4"5 1/2"-12"€689.47
BRANSON CPX-952-118R Ultrasonic Cleaner Cpxh 0.5 Gal | AC8BJX 39J353 CPX-952-118RDegas, Heat, Sweep0.5 gal.Yes5 1/2"4"5 1/2"-12"€858.30
BRANSON CPX-952-119R Ultrasonic Cleaner Cpx 0.5 Gallon 99 Min. | AC8BJY 39J354 CPX-952-119RDegas, Sweep0.5 gal.Yes5 1/2"4"6"-12"€787.72
BRANSON CPX-952-216R Ultrasonic Cleaner M 0.75 Gal | AC8BJZ 39J355 CPX-952-216RSweep0.75 gal.No5 1/2"4"9 1/2"-12"€860.20
BRANSON CPX-952-217R Ultrasonic Cleaner Mh 0.75 Gal | AC8BKA 39J356 CPX-952-217RHeat, Sweep0.75 gal.Yes5 1/2"4"9 1/2"-12"€975.34
BRANSON CPX-952-218R Ultrasonic Cleaner Cpxh 0.75 Gal | AC8BKB 39J357 CPX-952-218RDegas, Heat, Sweep0.75 gal.Yes5 1/2"4"9 1/2"-12"€1,095.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRANSON CH1620Bund GCX-40-24 Transducerized Cleaning Tank, 21.93 gal Tank Capacity, 16 Inch Size Tank Dp
€17,509.16 /unit