Flat Shipping

Flat Shipping at €24.99 + VAT

BRANSON 101-135-022R Model 102 Converter For Analog Sonifier | AD4NMM 41V352

BRANSON 101-135-022R Model 102 Converter For Analog Sonifier

Item: AD4NMM Model: 101-135-022RCross Ref: 41V352
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,160.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModel 102 Converter for Analog Sonifier
Compatible With Manufacturer Model Number101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
MaterialCeramic, Electrical Wiring, Steel, Titanium
Overall Diameter2 7/8"
Overall Length7 3/4"
Overall Width2 7/8"
Product TypeModel 102 Converter

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)15.24
HS code8515902000
Country of OriginUS

Product Variants

ProductModelMPNPrice
BRANSON 101-135-066R Model 102 Converter For Digital Sonifier | AD4NMN 41V353 101-135-066R101-135-066R€3,437.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRANSON 101-135-022R Model 102 Converter For Analog Sonifier
€3,160.07 /unit