Flat Shipping

Flat Shipping at €24.99 + VAT

BRANSON 100-951-010 Mini Ultrasonic Cleaner 15 oz. | AH9JZX 3KWR7

BRANSON 100-951-010 Mini Ultrasonic Cleaner 15 oz.

Item: AH9JZX Model: 100-951-010Cross Ref: 3KWR7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€303.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Ultrasonic Cleaner
Auto ShutoffYes
Cleaning ModeSweep
DisplayNo
HeatedNo
IncludesBasket, Cover
Overall Depth8 1/8" , 8 3/4"
Overall Height5 ft. , 5"
Overall Width4 1/2"
Tank Capacity15 oz.
Tank Depth3 1/2"
Tank Height2 1/4"
Tank MaterialStainless Steel
Tank Width6 1/2"
Timer5 min.
Timer IncludedYes
Timer Range0 min. to 5 min.
Timer StyleDigital

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)31.75
Ship length (cm)31.75
Ship width (cm)31.75
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRANSON 100-951-010 Mini Ultrasonic Cleaner 15 oz.
€303.50 /unit