Flat Shipping

Flat Shipping at €24.99 + VAT

BRANSON 100-410-162 Perforated Tray For Use With 3/4 Gallon Unit | AC9VZP 3KWC1

BRANSON 100-410-162 Perforated Tray For Use With 3/4 Gallon Unit

Item: AC9VZP Model: 100-410-162Cross Ref: 3KWC1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€209.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPerforated Tray
Inside Height3"
Inside Length7 1/2"
Inside Width3 1/2"
MaterialMetal
Overall Length7 1/2"
Overall Width3 1/2"
Product TypePerforated Tray

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)13.72
Ship length (cm)27.94
Ship width (cm)13.21
HS code7323930080
Country of OriginUS

Product Variants

ProductModelInside HeightInside LengthInside WidthPrice
BRANSON 100-410-160 Perforated Tray For Use With 1/2 Gallon Unit | AC9VZM 3KVZ4 100-410-1603"4 1/4"4 1/4"€157.84
BRANSON 100-410-164 Perforated Tray For Use With 1-1/2 Gallon Unit | AC9VZR 3KWD1 100-410-1643 3/4"9"5"€196.19
BRANSON 100-410-166 Perforated Tray For Use With 2-1/2 Gallon Unit | AC9VZT 3KWD7 100-410-1666"10"7 1/2"€211.94
BRANSON 100-410-168 Perforated Tray For Use With 5-1/2 Gallon Unit | AC9VZV 3KWE7 100-410-1686"17 1/2"10"€363.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRANSON 100-410-162 Perforated Tray For Use With 3/4 Gallon Unit
€209.32 /unit