Flat Shipping

Flat Shipping at €24.99 + VAT

BRANSON 100-146-171 Continuous Flow Attachment | AD4NMP 41V355

BRANSON 100-146-171 Continuous Flow Attachment

Item: AD4NMP Model: 100-146-171Cross Ref: 41V355
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,510.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContinuous Flow Attachment
Compatible With Manufacturer Model Number101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
MaterialStainless Steel
Overall Diameter2"
Overall Length6 1/8"
Overall Width3 7/8"
Product TypeContinuous Flow Attachment

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)15.24
HS code8515902000
Country of OriginUS

Product Variants

ProductModelMPNPrice
BRANSON 201-123-004 Continuous Flow Rosette Cooling Cell | AD4NNN 41V377 201-123-004201-123-004€1,431.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRANSON 100-146-171 Continuous Flow Attachment
€2,510.50 /unit