Flat Shipping

Flat Shipping at €24.99 + VAT

BRANSON 000-410-055 Beaker 4 Inch Length x 3 Inch Width x 4 Inch Height | AG9HMB 20KN74

BRANSON 000-410-055 Beaker 4 Inch Length x 3 Inch Width x 4 Inch Height

Item: AG9HMB Model: 000-410-055Cross Ref: 20KN74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeaker
Inside Height6"
Inside Length10"
Inside Width6"
Number Of Cases1
AutoclavableYes
Basic MaterialMetal
Beaker TypeLow Form
Body ColorSilver
Body MaterialStainless Steel
Capacity - Ml600 ml
Capacity - Oz20.29 fl. oz.
ClarityOpaque
Disposable/reusableReusable
Graduation StyleNone
Includes GraduationsNo
Overall Height101 mm
Product TypeBeaker
Special FeaturesDesigned with Lips for Easy Pouring
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)15.24
Ship length (cm)25.4
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelInside HeightInside LengthInside WidthNumber Of CasesPrice
BRANSON 000-140-001 Beaker 10 Inch Length x 6 Inch Width x 6 Inch Height | AG9HLY 20KN71 000-140-0016"10"6"1€27.80
BRANSON 000-265-061 Beaker 10 Inch Length x 6 Inch Width x 6 Inch Height | AG9HLZ 20KN72 000-265-0616"10"6"1€35.75
BRANSON 000-140-004 Beaker 10 Inch Length x 6 Inch Width x 6 Inch Height | AG9HMA 20KN73 000-140-0044 3/4"3 1/2"3 1/2"1€32.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRANSON 000-410-055 Beaker 4 Inch Length x 3 Inch Width x 4 Inch Height
€108.75 /unit