Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY WO-43-PK Inspection Label, Vinyl, 5/8 Inch Height, 1 1/2 Inch Width, Pack Of 25 | CH6RYN 346WN6

BRADY WO-43-PK Inspection Label, Vinyl, 5/8 Inch Height, 1 1/2 Inch Width, Pack Of 25

Item: CH6RYN Model: WO-43-PKCross Ref: 346WN6
Limited Availability
€112.73 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Label
HeaderMaintenance
Height5/8"
LanguageEnglish
Legend/background ColorBlack, White
MaterialVinyl
Metal DetectableNo
Number Of Labels350
ShapeRectangle
Width1 1/2"
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive TypeRemovable and Repositionable Adhesive
Label ColorBlack on White
Preprinted LegendMaintenance
Product TypeInspection Label
Size (wxh)1 1/2" x 5/8"
StandardsROHS COMPLIANCE STATUS COMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863, UNSPSC 55121606
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.59
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelHeightMaterialSubject MatterNumber Of LabelsHeaderMetal DetectableAdhesiveTag MaterialPkg. Qty.Price
BRADY 82587 Inspection Label 1-1/2 Inch Width - Pack Of 364 | AE4VKW 5MZ80 825875/8"--364-No--364€65.62
BRADY 82588 Inspection Label 1-1/2 Inch Width - Pack Of 364 | AE4VKX 5MZ81 825885/8"Polyester-364-No--364€61.92
BRADY 82592 Inspection Label 1-1/2 Inch Width - Pack Of 364 | AE4VKY 5MZ85 825925/8"Polyester-364-No--364€63.51
BRADY 82586 Inspection Label 5/8 Inch Height x 1-1/2 Inch Width Poly PK364 | AG9JXK 20RY19 825865/8"Polyester-364Accepted-Yes-364€98.26
BRADY 82590 Inspection Label 5/8 Inch Height x 1-1/2 Inch Width Poly PK364 | AG9JXL 20RY21 825905/8"Polyester-364Do Not Use-Yes-364€97.49
BRADY 82591 Inspection Label 5/8 Inch Height x 1-1/2 Inch Width Poly PK364 | AG9JXM 20RY22 825915/8"Polyester-364Rejected-Yes-364€97.87
BRADY 82593 Inspection Label 5/8 Inch Height x 1-1/2 Inch Width Poly PK364 | AG9JXN 20RY23 825935/8"Polyester-364Repaired By-YesPolyester14€90.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY WO-43-PK Inspection Label, Vinyl, 5/8 Inch Height, 1 1/2 Inch Width, Pack Of 25
€112.73 /pack