Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THTEP172-593-.25SL Wire Marker Polyester | AH2VNY 30EA51

BRADY THTEP172-593-.25SL Wire Marker Polyester

Item: AH2VNY Model: THTEP172-593-.25SLCross Ref: 30EA51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€311.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive StrengthPermanent
ApplicationElectrical Labeling, General Labeling/Identification
ColorSilver
Hole ShapeNo Precut Hole
Indoor/outdoorOutdoor
Inkjet PrintableNo
Label FinishGloss
Label MaterialPolyester
Label Media FormatPrecut Roll
Labels Per Roll1 , 250
MaterialPolyester
Secondary Label IncludedNo
TypeRaised Panel
Compatible Grainger Part Number22NA78, 2TYR1
Compatible Mfr Part NumberIP-R6000, R6000
Core Diameter3"
FinishGloss
For Print MethodThermal Transfer
Indoor/outdoor UsageOutdoor
Label Height19/32"
Label Width1 49/64"
Labels Per Row1
Material SeriesSeries B-593
Maximum Service Temperature212°F
Media FormatPrecut Roll
Minimum Service Temperature-4°F
Printer Series CompatibilityBBP81, i5100, i7100, IP Series, THT 3" Core Printers
Product TypeLabels
Recommended RibbonIP-R6000, R6000
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant
Service Temperature Range-4°F to 212°F
ShapeRectangle
StandardsASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED
Thickness0.0256"

Shipping Info:

Ship weight (kg) 0.1552
Ship height (cm)6.1
Ship length (cm)12.57
Ship width (cm)12.19
Country of OriginUS

Product Variants

ProductModelColorMaterialLegendTemp. RangeAdhesiveTypeIndoor/outdoorMaterial PropertiesPkg. Qty.Price
BRADY PWC-PK-36 Blank Write On 1 x 3in. /1 x 6in. - Pack Of 10 | AA7HJN 15Y777 PWC-PK-36White-(Blank)-40°F to +158°F-Write-On--10€63.12
BRADY SLF-1-33-PK Wire Marker Black on White 1 to 33 - Pack of 25 | AD8GFB 4KCH1 SLF-1-33-PKBlack, White-Numbers 1 To 33158°F-Preprinted--25€89.12
BRADY M71-2-717 Wire Marker Polyimide | AH2RQG 30DC39 M71-2-717WhitePolyimide------1-
RFQ
BRADY M71-14-717 Wire Marker Polyimide | AH2RQL 30DC43 M71-14-717WhitePolyimide------1-
RFQ
BRADY THT-53-424-3 Wire Marker Paper | AH2UYX 30DU84 THT-53-424-3WhitePaper------1€79.22
BRADY THT-17-424-1.5-SC Wire Marker Paper | AH2UYY 30DU85 THT-17-424-1.5-SCWhitePaper--AdhesivePermanent--1€78.00
BRADY THT-20-402-1.1 Wire Marker Paper | AH2UYZ 30DU86 THT-20-402-1.1WhitePaper--AdhesivePermanent--1€86.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THTEP172-593-.25SL Wire Marker Polyester
€311.92 /unit