Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THTEP-178-593-.5BK Precut Label Roll, No Precut Hole, 3 1/2 x 3 Inch Size, Polyester, Black | CP2LDR

BRADY THTEP-178-593-.5BK Precut Label Roll, No Precut Hole, 3 1/2 x 3 Inch Size, Polyester, Black

Item: CP2LDR Model: THTEP-178-593-.5BKCross Ref: 2UPR1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,787.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationElectrical Labeling, General Labeling/Identification
ColorBlack
Core Dia.3"
FinishGloss
For Print MethodThermal Transfer
For Use With Grainger Item Number22NA91, 33VG30
For Use With Mfr. Model NumberIP-R4402-WT, R4402-WT
Indoor/outdoorOutdoor
Inkjet PrintableNo
Label Height3 1/2"
Label MaterialPolyester
Label Width3"
Labels Per Roll250
Labels Per Row1
Max. Service Temp.212°F
Media FormatPre Cut Roll
Recommended RibbonIP-R4402-WTR4402-WT
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant
Secondary Label IncludedNo
Service Temp. Range-4°F to +212°F
ShapeRectangle
Thickness0.026"
Compatible Grainger Part Number22NA91, 33VG30
Compatible Mfr Part NumberIP-R4402-WT, R4402-WT
Core Diameter3"
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-593
Maximum Service Temperature212°F
Minimum Service Temperature-4°F
Printer Series CompatibilityBBP81, i5100, i7100, IP Series, THT 3" Core Printers
Product TypeLabels
Service Temperature Range-4°F to 212°F
StandardsASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 2.304
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthAdhesive PropertiesAdhesive MaterialLabel HeightColorMedia FormatLabels Per RollShapePkg. Qty.Price
BRADY M71EP-167-593-BK Precut Label Roll Inch Box, Circle With Notch, 1 1/2 x 1 1/4 Inch Size, Polyester, Black | CP2AXX M71EP-167-593-BK--------1-
RFQ
BRADY M71EP-167-593-GN Precut Label Roll Inch Box, Circle With Notch, 1 1/2 x 1 1/4 Inch Size, Polyester, Green | CP2AXY M71EP-167-593-GN1 1/4"Permanent AdhesiveAcrylic1 1/2"GreenPrecut Roll In Box100-1€211.78
BRADY M71EP-167-593-RD Precut Label Roll Inch Box, Circle With Notch, 1 1/2 x 1 1/4 Inch Size, Polyester, Red | CP2AXZ M71EP-167-593-RD1 1/4"Permanent AdhesiveAcrylic1 1/2"RedPrecut Roll In Box100-1€211.78
BRADY M71EP-169-593-BK Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYB M71EP-169-593-BK1.812"Permanent AdhesiveAcrylic1.812"BlackPrecut Roll In Box100-1€271.39
BRADY M71EP-169-593-YL Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYC M71EP-169-593-YL1.812"Permanent AdhesiveAcrylic1.812"YellowPrecut Roll In Box100-1€271.39
BRADY M71EP-169-593-GN Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYD M71EP-169-593-GN1.812"Permanent AdhesiveAcrylic1.812"GreenPrecut Roll In Box100-1€271.39
BRADY M71EP-169-593 Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYE M71EP-169-593--------1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THTEP-178-593-.5BK Precut Label Roll, No Precut Hole, 3 1/2 x 3 Inch Size, Polyester, Black
€1,787.12 /unit