Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-46-727-10 Precut Label Roll, 1/4 Inch X 3/4 Inch, 61/64 Inch, Polyimide, White | CP2KAV

BRADY THT-46-727-10 Precut Label Roll, 1/4 Inch X 3/4 Inch, 61/64 Inch, Polyimide, White

Item: CP2KAV Model: THT-46-727-10Cross Ref: 20XX67
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive StrengthPermanent
ApplicationCircuit Board And Electrical Component Labeling, Component Labeling
Background ColorWhite
Core Dia.3"
For Print MethodThermal Transfer
For Use With Grainger Item Number22NA77, 2UPJ8
For Use With Mfr. Model NumberIP-R6006, R6006
Inkjet PrintableNo
Label ColorWhite
Label FinishGloss
Label Height1/4"
Label MaterialPolyimide
Label Media FormatPrecut Roll
Label ShapeRectangle
Label Thickness0.004"
Label Width3/4"
Labels Per Roll10000
Labels Per Row1
LegendBlank
Max. Service Temp.572°F
Recommended RibbonIP-R6006, R6006
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant
Roll Width0.953"
Secondary Label IncludedNo
Service Temp. Range-94°F to +572°F
Compatible Grainger Part Number22NA77, 2UPJ8
Compatible Mfr Part NumberIP-R6006, R6006
Core Diameter3"
Material SeriesSeries B-727
Maximum Service Temperature572°F
Minimum Service Temperature-94°F
Printer Series CompatibilityA8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Product TypeCircuit Board Labels
Service Temperature Range-94°F to 572°F
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.4028
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthService Temp. RangeLabel MaterialLabel ColorLabel FinishMax. Service Temp.Labels Per RowLabel HeightPkg. Qty.Price
BRADY M7-32-423 Label, 1 1/2 Inch Size x 1 1/2 Inch, 1 1/2 Inch, Polyester, White, 250 Labels per Roll | CP2BXB M7-32-4231 1/2"-94°F to +230°FPolyesterWhiteGloss230°F11 1/2"1€128.92
BRADY M7-26-428 Label, 1 1/4 Inch Size x 2 3/4 Inch, 2 3/4 Inch, Polyester, Light Gray | CP2CBD M7-26-4282 3/4"-40°F to +248°FPolyesterLight GrayMatte248°F11 1/4"1€127.43
BRADY M7-26-423 Label, 1 1/4 Inch Size x 2 3/4 Inch, 2 3/4 Inch, Polyester, White, 100 Labels per Roll | CP2CBF M7-26-4232 3/4"-94°F to +230°FPolyesterWhiteGloss230°F11 1/4"1€94.68
BRADY M7-37-423 Label, 1 29/32 Inch Size x 3 Inch, 3 Inch, Polyester, White, 100 Labels per Roll | CP2CCE M7-37-4233"-94°F to +230°FPolyesterWhiteGloss230°F11.906"1€93.38
BRADY M7-38-428 Label, 1 29/32 Inch Size x 4 Inch, 4 Inch, Polyester, Light Gray, 100 Labels per Roll | CP2CCL M7-38-4284"-40°F to +248°FPolyesterLight GrayMatte248°F11.906"1€142.78
BRADY M7-38-423 Label, 1 29/32 Inch Size x 4 Inch, 4 Inch, Polyester, White, 100 Labels per Roll | CP2CCP M7-38-4234"-94°F to +230°FPolyesterWhiteGloss230°F11.906"1€115.27
BRADY M7-31-423 Label, 1 Inch Size x 1 1/2 Inch, 1 1/2 Inch, Polyester, White, 250 Labels per Roll | CP2CEL M7-31-4231 1/2"-94°F to +230°FPolyesterWhiteGloss230°F11"1€97.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-46-727-10 Precut Label Roll, 1/4 Inch X 3/4 Inch, 61/64 Inch, Polyimide, White