Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-29-437-10-YL Wire Marker Tedlar(R) | AH2VLK 30DY77

BRADY THT-29-437-10-YL Wire Marker Tedlar(R)

Item: AH2VLK Model: THT-29-437-10-YLCross Ref: 30DY77
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,289.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive TypePermanent
ApplicationCircuit Board Labeling
ColorYellow
For Print MethodThermal Transfer
Indoor/outdoorOutdoor
Label Attachment StyleWraparound
Label FinishMatte
Label MaterialPolyvinyl Fluoride
Label Media FormatPrecut Roll
Labels Per Roll2
Compatible Grainger Part Number22NA85, 2TYP7
Compatible Mfr Part NumberIP-R4300, R4300
Core Diameter3"
FinishMatte
Indoor/outdoor UsageOutdoor
Label Height3/8"
Label Width1 1/4"
Labels Per Row2
Material SeriesSeries B-437
Maximum Service Temperature275°F
Maximum Wire Diameter2/25"
Maximum Wire Gauge20 AWG
Media FormatPrecut Roll
Minimum Service Temperature-94°F
Minimum Wire Diameter0.02"
Minimum Wire Gauge28 AWG
Printer Series CompatibilityBBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Product TypeCable and Wire Bundle Die Cut Label
Recommended RibbonIP-R4300, R4300
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Flame Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Width2 3/4"
Service Temperature Range-94°F to 275°F
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)8.76
Ship length (cm)16.64
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelColorMaterialLegendTemp. RangeAdhesiveTypeIndoor/outdoorMaterial PropertiesPkg. Qty.Price
BRADY PWC-PK-36 Blank Write On 1 x 3in. /1 x 6in. - Pack Of 10 | AA7HJN 15Y777 PWC-PK-36White-(Blank)-40°F to +158°F-Write-On--10€63.12
BRADY SLF-1-33-PK Wire Marker Black on White 1 to 33 - Pack of 25 | AD8GFB 4KCH1 SLF-1-33-PKBlack, White-Numbers 1 To 33158°F-Preprinted--25€89.12
BRADY M71-2-717 Wire Marker Polyimide | AH2RQG 30DC39 M71-2-717WhitePolyimide------1-
RFQ
BRADY M71-14-717 Wire Marker Polyimide | AH2RQL 30DC43 M71-14-717WhitePolyimide------1-
RFQ
BRADY THT-53-424-3 Wire Marker Paper | AH2UYX 30DU84 THT-53-424-3WhitePaper------1€79.22
BRADY THT-17-424-1.5-SC Wire Marker Paper | AH2UYY 30DU85 THT-17-424-1.5-SCWhitePaper--AdhesivePermanent--1€78.00
BRADY THT-20-402-1.1 Wire Marker Paper | AH2UYZ 30DU86 THT-20-402-1.1WhitePaper--AdhesivePermanent--1€86.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-29-437-10-YL Wire Marker Tedlar(R)
€1,289.41 /unit