Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-195-481-3 Precut Label Roll, 3/8 Inch X 29/32 Inch, Autoclavable Polyester, White | CP2KHP

BRADY THT-195-481-3 Precut Label Roll, 3/8 Inch X 29/32 Inch, Autoclavable Polyester, White

Item: CP2KHP Model: THT-195-481-3Cross Ref: 18DC62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€339.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationLaboratory Identification
ColorWhite
Core Dia.3"
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number30CZ89, 30DA32
For Use With Mfr. Model NumberIP-R6406, R6406
Inkjet PrintableNo
Label Height3/8"
Label Width0.906"
Labels Per Roll3000
Labels Per Row1
MaterialPolyester
Material PropertiesAutoclavable
Max. Service Temp.266°F
Media FormatPre Cut Roll
Recommended RibbonIP-R6406, R6406
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Humidity Resistant
Secondary Label IncludedNo
Service Temp. Range-112°F to +266°F
ShapeRectangle
Thickness0.003"
Compatible Grainger Part Number30CZ89, 30DA32
Compatible Mfr Part NumberIP-R6406, R6406
Core Diameter3"
Material SeriesSeries B-481
Maximum Service Temperature266°F
Minimum Service Temperature-112°F
Printer Series CompatibilityBBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Product TypeSlide Labels
Service Temperature Range-112°F to 266°F
StandardsASTM D 1000, ASTM D 2979

Shipping Info:

Ship weight (kg) 0.1912
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthService Temp. RangeAdhesive PropertiesLabels Per RowMedia FormatLabels Per RollThicknessMax. Service Temp.Price
BRADY M21-500-488 Continuous Label Roll Cartridge, 1/2 Inch, 21 Ft, Cryogenic Autoclavable Polyester | CP2BCQ M21-500-4881/2"-40°F to +293°FPermanent Adhesive1Continuous Roll Cartridge10.004"293°F€55.18
BRADY M21-750-488 Continuous Label Roll Cartridge, 3/4 Inch, 21 Ft, Cryogenic Autoclavable Polyester | CP2BEG M21-750-4883/4"-40°F to +293°FPermanent Adhesive1Continuous Roll Cartridge10.004"293°F€62.04
BRADY M21-375-488 Continuous Label Roll Cartridge, 3/8 Inch, 21 Ft, Cryogenic Autoclavable Polyester | CP2BEX M21-375-4883/8"-40°F to +293°FPermanent Adhesive1Continuous Roll Cartridge10.004"293°F€57.65
BRADY M-81-488 Precut Label Roll Cartridge, 1/4 Inch X 1 29/32 Inch, Cryogenic Autoclavable Polyester | CP2BHY M-81-4881.906"-40°F to +293°FPermanent Adhesive1Pre Cut Roll Cartridge1600.004"293°F€69.82
BRADY M-194-481 Precut Label Roll Cartridge, 3/4 Inch X 29/32 Inch, Autoclavable Polyester, Black On White | CP2BJM M-194-481---------
RFQ
BRADY M6-97-481 Label, 29/32 Inch Size x 29/32 in, 29/32 in, Polyester, White, -112 Deg to 266 Deg F | CP2DEN M6-97-4810.906"-112°F to +266°FPermanent1Pre Cut Label Roll2500.003"266°F€121.10
BRADY M6-97-488 Label, 29/32 Inch Size x 29/32 in, 29/32 in, Polyester, White, -40 Deg to 320 Deg F | CP2DEQ M6-97-4880.906"-40°F to +320°FPermanent1Die Cut2500.004"320°F€82.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-195-481-3 Precut Label Roll, 3/8 Inch X 29/32 Inch, Autoclavable Polyester, White
€339.70 /unit