Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-12-719-10 Wire Marker Polyimide | AH2VMQ 30EA13

BRADY THT-12-719-10 Wire Marker Polyimide

Item: AH2VMQ Model: THT-12-719-10Cross Ref: 30EA13
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,333.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive StrengthPermanent
ColorWhite
Inkjet PrintableNo
Label FinishMatte
Label MaterialPolyimide
Label Media FormatPrecut Roll
Labels Per Roll5
MaterialPolyimide
Secondary Label IncludedNo
TypeStatic Dissipative
ApplicationCircuit Board And Electrical Component Labeling
Compatible Grainger Part Number22NA74, 2TYR2
Compatible Mfr Part NumberIP-R6002, R6002
Core Diameter3"
For Print MethodThermal Transfer
Label ColorWhite
Label Height7/16"
Label ShapeRectangle
Label Thickness0.0033"
Label Width1/2"
Labels Per Row5
Material SeriesSeries B-719
Maximum Service Temperature572°F
Minimum Service Temperature-94°F
Printer Series CompatibilityA8500, BBP11, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Product TypeCircuit Board Labels
Recommended RibbonIP-R6002, R6002
Resistance PropertiesHigh Temperature Resistant
Service Temperature Range-94°F to 572°F
StandardsANSI/ESD, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, HALOGEN FREE, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.4522
Ship height (cm)9.65
Ship length (cm)11.81
Ship width (cm)11.81
Country of OriginUS

Product Variants

ProductModelColorMaterialLegendTemp. RangeAdhesiveTypeIndoor/outdoorMaterial PropertiesPkg. Qty.Price
BRADY PWC-PK-36 Blank Write On 1 x 3in. /1 x 6in. - Pack Of 10 | AA7HJN 15Y777 PWC-PK-36White-(Blank)-40°F to +158°F-Write-On--10€63.12
BRADY SLF-1-33-PK Wire Marker Black on White 1 to 33 - Pack of 25 | AD8GFB 4KCH1 SLF-1-33-PKBlack, White-Numbers 1 To 33158°F-Preprinted--25€89.12
BRADY M71-2-717 Wire Marker Polyimide | AH2RQG 30DC39 M71-2-717WhitePolyimide------1-
RFQ
BRADY M71-14-717 Wire Marker Polyimide | AH2RQL 30DC43 M71-14-717WhitePolyimide------1-
RFQ
BRADY THT-53-424-3 Wire Marker Paper | AH2UYX 30DU84 THT-53-424-3WhitePaper------1€79.22
BRADY THT-17-424-1.5-SC Wire Marker Paper | AH2UYY 30DU85 THT-17-424-1.5-SCWhitePaper--AdhesivePermanent--1€78.00
BRADY THT-20-402-1.1 Wire Marker Paper | AH2UYZ 30DU86 THT-20-402-1.1WhitePaper--AdhesivePermanent--1€86.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-12-719-10 Wire Marker Polyimide
€1,333.86 /unit