Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY SDPL-YLW-38ST-KD Padlock, Keyed Different, Nylon, Std Body Body Size, Steel, Std, Yellow, 1 Pack Size | CP2FQU

BRADY SDPL-YLW-38ST-KD Padlock, Keyed Different, Nylon, Standard Body Size, Steel, Yellow

Item: CP2FQU Model: SDPL-YLW-38ST-KDCross Ref: 793EA1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorYellow
Body Height1.77"
Body MaterialNylon
Body Width1 1/2"
Control Key Registration RequiredNo
Display Sell UomEA
FeaturesEach Padlock Keyed Differently, Key-Retaining Feature Prevents The Key From Being Removed Until The Shackle Is Closed, Retains Engraved Key Codes
HeaderDanger
Includes(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
LegendDanger Locked Out Do Not Remove
Non-removable KeyYes
Shackle Dia.1/4"
Shackle LengthStandard
Shackle MaterialSteel
Vertical Shackle Clearance1 1/2"
Padlock Body MaterialNylon
Padlock Shackle MaterialSteel
Shackle Diameter1/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBody MaterialShackle MaterialBody ColorShackle Dia.Vertical Shackle ClearanceKey TypePkg. Qty.Price
BRADY ALU-RED-38ST-KA6PK Lockout Padlock, PK 6 | CE9YBM 55JY32 ALU-RED-38ST-KA6PKAluminumSteelRed1/4"-Alike6€175.01
BRADY NYL-BLU-38PL-KD6PK Lockout Padlock, PK 6 | CE9YBN 55JY08 NYL-BLU-38PL-KD6PKNylonPlasticBlue1/4"-Different6€126.49
BRADY NYL-RED-38PL-KD6PK Lockout Padlock, PK 6 | CE9YBP 55JY05 NYL-RED-38PL-KD6PKNylonPlasticRed1/4"-Different6€126.49
BRADY ALU-RED-38ST-KD6PK Lockout Padlock, PK 6 | CE9YBQ 55JY41 ALU-RED-38ST-KD6PKAluminumSteelRed1/4"-Different6€160.07
BRADY ALU-BLU-76ST-KD6PK Lockout Padlock, PK 6 | CE9YBR 55JZ26 ALU-BLU-76ST-KD6PKAluminumSteelBlue1/4"-Different6€172.17
BRADY NYL-PRP-38ST-KA6PK Lockout Padlock, PK 6 | CE9YBT 55JX74 NYL-PRP-38ST-KA6PKNylonSteelPurple1/4"-Alike6€146.12
BRADY CPT-PRP-25PL-KA6PK Lockout Padlock, PK 6 | CE9YBU 55JY74 CPT-PRP-25PL-KA6PKNylonPlasticPurple0.188"-Alike6€123.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY SDPL-YLW-38ST-KD Padlock, Keyed Different, Nylon, Standard Body Size, Steel, Yellow
€22.18 /unit