Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY SCN10-2 Wire Marker - Pack Of 10 | AD2RJU 3TP25

BRADY SCN10-2 Wire Marker - Pack Of 10

Item: AD2RJU Model: SCN10-2Cross Ref: 3TP25
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker
Background ColorWhite
ColorBlack, White
HeightVaries Within Book
Label MaterialNylon
Legend2
Legend ColorBlack
Marker Attachment StyleSplit Sleeve
MaterialNylon
No. Of Labels300
Temp. Range-30°F to +251°F
TypeClip Sleeve Wire , Preprinted
Uses DispenserWand
Width0.13"
Fits Wire Diameter16 AWG to 14 AWG
Label Attachment StyleSplit Sleeve
Label TypePreprinted
Label Width0.13"
Labels Per Card30
Maximum Operating Temperature251°F
Minimum Operating Temperature-30°F
Number Of Labels300

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)13.97
Ship width (cm)5.59
HS code3926909980
Country of OriginDE

Product Variants

ProductModelLegendTypeColorMaterialTemp. RangeBackground ColorLegend ColorMarker Attachment StylePkg. Qty.Price
BRADY SCN10-1 Wire Marker - Pack Of 10 | AD2RJT 3TP24 SCN10-11PreprintedBlack, WhiteNylon-30°F to +251°FWhiteBlackSplit Sleeve10€92.13
BRADY SCN10-A-M Wire Marker Pk13 | AD2RJV 3TP26 SCN10-A-MA To MPreprintedBlack, WhiteNylon-30°F to +251°FWhiteBlackSplit Sleeve13€115.85
BRADY SCN10-N-Z Wire Marker Pk13 | AD2RJW 3TP27 SCN10-N-ZN To ZPreprintedBlack, WhiteNylon-30°F to +251°FWhiteBlackSplit Sleeve13€130.08
BRADY SCNC-10 Wire Marker - Pack Of 10 | AD2RJX 3TP30 SCNC-100 To 9PreprintedBlack, WhiteNylon-30°F to +251°FWhiteBlackSplit Sleeve10€93.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY SCN10-2 Wire Marker - Pack Of 10
€167.98 /unit