Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY SCAF-STH132A Scafftag(r) Kit White Iso 9001 | AC9EYR 3GAM2

BRADY SCAF-STH132A Scafftag(r) Kit White Iso 9001

Item: AC9EYR Model: SCAF-STH132ACross Ref: 3GAM2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€347.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScafftag(R) Kit
Legend/background ColorWhite
Fastener TypeHanger
Header WordingDanger
Header Wording (reverse Side)No Header
Height11 3/4"
Indoor/outdoor UsageIndoor/Outdoor
LanguageEnglish
Number Of Tags20
Number Of Ties Included10
Package TypeDispenser Box
Preprinted TextDanger Do Not Use Scaffold
Preprinted Text (reverse Side)No Text
Product TypeTag
SerializationNot Serialized
StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject MatterFall Protection
Tag ColorGreen, Yellow on White
Tag MaterialPVC
Tag ShapeRectangle
Width3 1/2"
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.837
Ship height (cm)6.73
Ship length (cm)12.07
Ship width (cm)32.64
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY SCAF-STH132A Scafftag(r) Kit White Iso 9001
€347.16 /unit