Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY R4402-BL Thermal Transfer Printer Ribbon | AF9LLB 30DA48

BRADY R4402-BL Thermal Transfer Printer Ribbon

Item: AF9LLB Model: R4402-BLCross Ref: 30DA48
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€411.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermal Transfer Ribbon
ColorBlue
Ink ColorBlue
Length984 ft.
Ribbon ColorBlue
Ribbon FormulationResin
Width3.266"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.38
Ship length (cm)6.1
Ship width (cm)6.1
HS code9612109030
Country of OriginJP

Product Variants

ProductModelColorPrice
BRADY R4410-WT Thermal Transfer Printer Ribbon White | AC9YFW 3LKF8 R4410-WTWhite€82.55
BRADY R4400-WT Thermal Transfer Printer Ribbon 4400 White | AF7UNF 22NA90 R4400-WTWhite€252.34
BRADY R4402-WT Thermal Transfer Printer Ribbon 4400 White | AF7UNG 22NA91 R4402-WTWhite€321.51
BRADY R4407-WT Thermal Transfer Printer Ribbon | AF9LLD 30DA51 R4407-WTWhite€415.46
BRADY R4407-RD Thermal Transfer Printer Ribbon | AF9LLH 30DA55 R4407-RDRed€422.10
BRADY R4407-BL Thermal Transfer Printer Ribbon | AF9LLJ 30DA56 R4407-BLBlue€416.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY R4402-BL Thermal Transfer Printer Ribbon
€411.40 /unit