BRADY PTL-88-427 Label 1-3/4 Inch Width 1-1/2 Inch Length Vinyl | AD2JWW 3PYA7

BRADY PTL-88-427 Label 1-3/4 Inch Width 1-1/2 Inch Length Vinyl

Item: AD2JWW Model: PTL-88-427Cross Ref: 3PYA7
In Stock

Get it by Tuesday, Jun 10

€151.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
ColorWhite
Height1 1/2"
Labels Per Roll250
MaterialSelf Laminating Vinyl
Max. Wire Size4 AWG
Min. Wire Size10 AWG
Temp. Range-40°F to +158°F
Width1 3/4"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive TypePermanent
ApplicationData And Telecommunications Labeling, Electrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number4VT56, 52HJ94, 5EAW1
Compatible Mfr Part NumberM61-R4310, M71-R4300
FinishMatte
For Print MethodThermal Transfer
Indoor/outdoor UsageOutdoor
Label Attachment StyleSelf Laminating
Label Height1 1/2"
Label MaterialVinyl
Label Width1 3/4"
Material SeriesSeries B-427
Maximum Wire Diameter1.45"
Maximum Wire Gauge4 AWG
Media FormatPrecut Roll
Preprinted TextBlank
Printable Portion Height1/2"
Printable Portion Width1 3/4"
Printer Series CompatibilityBMP61, BMP71
Product TypeSelf-Laminating Vinyl Wire And Cable Label
Ribbon ColorBlack
ShapeRectangle
StandardsASTM D1000, ASTM D2979, ASTM G155, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.11
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
HS code3919102055
Country of OriginUS

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthLabel TypeAdhesive MaterialIndoor/outdoorService Temp. RangeMax. Service Temp.Pkg. Qty.Price
BRADY B33D-94-2-342BK Bbp33 Label Roll | AB6JLY 21U255 B33D-94-2-342BK--------1€902.12
BRADY B33D-125-2-342BK Bbp33 Label Roll | AB6JLZ 21U256 B33D-125-2-342BK--------1€973.95
BRADY B33D-94-2-342 Bbp33 Label Roll | AB6JMB 21U264 B33D-94-2-342--------1€853.31
BRADY B33D-125-2-342 Bbp33 Label Roll | AB6JMC 21U265 B33D-125-2-342--------1€973.95
BRADY B33D-94-2-342YL Bbp33 Label Roll | AB6JME 21U273 B33D-94-2-342YL--------1€902.12
BRADY B33D-125-2-342YL Bbp33 Label Roll | AB6JMF 21U274 B33D-125-2-342YL--------1€973.95
BRADY B33-125-2-342 Bbp33 Label Roll | AB6JMJ 21U284 B33-125-2-342--------1€974.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PTL-88-427 Label 1-3/4 Inch Width 1-1/2 Inch Length Vinyl
€151.67 /unit