Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY PTL-8-439-BL Continuous Label Roll, 1/2 Inch X 50 Ft, Vinyl, Blue, Outdoor | CP2JCH

BRADY PTL-8-439-BL Continuous Label Roll, 1/2 Inch X 50 Ft, Vinyl, Blue, Outdoor

Item: CP2JCH Model: PTL-8-439-BLCross Ref: 3TJA4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationBarcode Labeling, Component And Equipment Labeling, Data And Telecommunications Labeling, Electrical Labeling, General Identification, Inventory And Inspection Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number4VT57, 52HJ95, 5UCT1
For Use With Mfr. Model NumberM61-R6010, M71-R6000
Indoor/outdoorOutdoor
Label ColorBlue
Label FinishGloss
Label MaterialVinyl
Label Media FormatContinuous Roll
Label Thickness0.004"
Label Width1/2"
Max. Service Temp.176°F
Recommended RibbonM61-R6010M71-R6000R6010
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Length50 ft.
Service Temp. Range-94°F to +176°F
Compatible Grainger Part Number4VT57, 52HJ95, 5UCT1
Compatible Mfr Part NumberM61-R6010, M71-R6000
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-439
Maximum Service Temperature176°F
Minimum Service Temperature-94°F
Printer Series CompatibilityBMP61, BMP71, M611
Product TypeVinyl General Identification Label
Service Temperature Range-94° to 176° F
StandardsASTM D 1000, ASTM D 2979, ASTM G 155

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PTL-8-439-BL Continuous Label Roll, 1/2 Inch X 50 Ft, Vinyl, Blue, Outdoor
€108.66 /unit