Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY PTL-29-499 Printer Label 1/2 Inch Width Nylon - Pack Of 500 | AD9XWW 4VR85

BRADY PTL-29-499 Printer Label 1/2 Inch Width Nylon - Pack Of 500

Item: AD9XWW Model: PTL-29-499Cross Ref: 4VR85
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPrinter Label
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive SubheadPermanent Acrylic Adhesive
Adhesive TypePermanent
AutoclavableAutoclavable
ColorWhite
Color - Wraparound Cable/wire LabelsWhite
For Print MethodThermal Transfer
Height1 1/2"
Indoor/outdoorIndoor
Label Attachment StyleWraparound
Label ColorWhite
Label FinishMatte
Label MaterialNylon
Label Media FormatPrecut Roll
Labels Per Roll500
Labels Per Row1
LegendBlank
MaterialNylon
Material PropertiesAutoclavable, Cryogenic
Width1/2"
ApplicationElectrical Labeling, Laboratory Labeling, Wire And Cable Labeling
Compatible Grainger Part Number4VT56, 52HJ94, 5EAW1
Compatible Mfr Part NumberM61-R4310, M71-R4300
FinishMatte
Indoor/outdoor UsageIndoor
Label Height1 1/2"
Label Width1/2"
Material SeriesSeries B-499
Media FormatPrecut Roll
Printer Series CompatibilityBMP61, BMP71
Product TypeWire and General ID Label
StandardsASTM D 1000, CSA APPROVED, HALOGEN FREE (DIN VDE 0472 PART 815), UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.11
Ship length (cm)7.37
Ship width (cm)6.86
HS code3919102055
Country of OriginMX

Product Variants

ProductModelMaterialHeightColorMin. Wire SizeMax. Wire SizePkg. Qty.Price
BRADY WML-205-292-1 Printer Label White/translucent Vinyl | AD2RJY 3TP54 WML-205-292-1Vinyl-White12 AWG10 AWG1€53.14
BRADY WML-305-502 Printer Label White 1/2 Inch Width Vinyl | AD2RKG 3TP62 WML-305-502Vinyl-White--1€90.93
BRADY WML-505-502 Printer Label White 1/2 Inch Width Vinyl | AD2RKM 3TP67 WML-505-502Vinyl-White--1€59.20
BRADY PTL-15-423 Printer Label 1 Inch Width Polyester Pk 750 | AD9XVK 4VR27 PTL-15-423Polyester0.275"White--750€153.85
BRADY PTL-16-498 Printer Label 3/8 Inch Width Vinyl - Pack Of 500 | AD9XVL 4VR29 PTL-16-498Vinyl Cloth1"White--500€163.82
BRADY PTL-16-499 Printer Label 3/8 Inch Width Nylon - Pack Of 500 | AD9XVP 4VR34 PTL-16-499Nylon1"White--500€170.00
BRADY PTL-17-498 Printer Label 1 Inch Width Vinyl - Pack Of 500 | AD9XVQ 4VR35 PTL-17-498Vinyl Cloth1/2"White--500€142.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PTL-29-499 Printer Label 1/2 Inch Width Nylon - Pack Of 500