Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY PD674E Hmig Label Station 11 Inch H 18 In | AF4LNH 9AFF6

BRADY PD674E Hmig Label Station 11 Inch H 18 In

Item: AF4LNH Model: PD674ECross Ref: 9AFF6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€339.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHMIG Label Station
Height11"
LanguageEnglish
LegendHazardous Material Identification Guide
MaterialAcrylic
Metal DetectableNo
Mounting Hardware IncludedNo
Mounting TypeWall
Subject MatterLabel Holder
Text ColorWhite
Width18"

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)23.11
Ship length (cm)53.09
Ship width (cm)35.56
HS code3925900000
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PD674E Hmig Label Station 11 Inch H 18 In
€339.70 /unit